Shop TELEMECANIQUE SENSORS

Photoelectric Sensor, PBT, M12

  • Mfr # XUN5ANXNM12
  • Zoro # G224874552

product price: 
$
97.75
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Electrical Installation Type
Direct Connector
Orientation
Straight
Output Circuit Type
NPN
Operating Temperature - Minimum
-30 Degrees C
Product Type
Photoelectric Sensor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XUN5ANXNM12
Zoro #
G224874552
UPC #
-
Country of Origin
Indonesia
Electrical Installation Type
Direct Connector
Orientation
Straight
Output Circuit Type
NPN
Operating Temperature - Minimum
-30 Degrees C
Product Type
Photoelectric Sensor
IP Rating
IP65, IP67, IP69K
Electrical Connection
M12
Sensing Distance - Maximum
1 m
NEMA Enclosure Rating
4X
Operating Mode
Selectable Light On/Dark On
Body Material
PBT
Output Circuit Relay Style
Solid State
Load Current - Maximum
100 mA
Style
Cylindrical
Standards
Ce, cULus, UKCA
Switching Frequency
1,000 Hz
Series
XUN
Features
Adjustable Sensitivity, LED Indicators, Reverse Polarity Protection
Response Time
0.5 msec
Item
Photoelectric Sensor
Emitted Sensor Light
Red Light
Number of Pins
4
DC Voltage Rating
12-24V DC
Sensing Distance - Minimum
0 mm
Operating Temperature - Maximum
55 Degrees C
Output Circuit Number of Wires
4
Sensing Method
Diffuse
Includes Indicator Lights
Indicator Lights Included
Output Circuit Contact Form
1NO/1NC
Container Type
Cylindrical
Sensor Body Style
Cylindrical

Dimensions

Overall Diameter
18 mm
Overall Depth
59 mm
Overall Width
24 mm
Overall Height
32 mm
Sensor Diameter
18 mm
Fits Chest Size
Adjustable Sensitivity, LED Indicators, Reverse Polarity Protection

Description

Photoelectric Sensor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.