Shop TELEMECANIQUE SENSORS

Photoelectric Sensor, PBT, M12

  • Mfr # XUN6ANXNM12
  • Zoro # G524874559

product price: 
$
97.75
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Electrical Connection
M12
Number of Pins
4
Overall Depth
59 mm
Features
Adjustable Sensitivity, LED Indicators, Reverse Polarity Protection
Output Circuit Type
NPN
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XUN6ANXNM12
Zoro #
G524874559
UPC #
-
Country of Origin
Indonesia
Electrical Connection
M12
Number of Pins
4
Features
Adjustable Sensitivity, LED Indicators, Reverse Polarity Protection
Output Circuit Type
NPN
Operating Mode
Selectable Light On/Dark On
Electrical Installation Type
Direct Connector
Operating Temperature - Maximum
55 Degrees C
Includes Indicator Lights
Indicator Lights Included
Sensing Distance - Minimum
0 mm
Response Time
0.5 msec
Product Type
Photoelectric Sensor
Output Circuit Contact Form
1NO/1NC
Sensing Distance - Maximum
0.6 m
Item
Photoelectric Sensor
DC Voltage Rating
12-24V DC
Load Current - Maximum
100 mA
Output Circuit Number of Wires
4
Series
XUN
NEMA Enclosure Rating
4X
Orientation
Straight
Switching Frequency
1,000 Hz
Standards
Ce, cULus, UKCA
Body Material
PBT
Sensing Method
Diffuse
Output Circuit Relay Style
Solid State
Emitted Sensor Light
Red Light
Style
Cylindrical
Operating Temperature - Minimum
-30 Degrees C
IP Rating
IP65, IP67, IP69K
Container Type
Cylindrical
Sensor Body Style
Cylindrical

Dimensions

Overall Depth
59 mm
Overall Diameter
18 mm
Overall Height
32 mm
Sensor Diameter
18 mm
Overall Width
24 mm
Fits Chest Size
Adjustable Sensitivity, LED Indicators, Reverse Polarity Protection

Description

Photoelectric Sensor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.