Shop EATON
See all product information
Create Account
Photoelectric Sensor, Rectangular, Relay
- Mfr # 8532B-6501
- Zoro # G416045364
product price:Â
$
64.39
/ea
Key Features
Style
Rectangular
Output Circuit Type
Relay
AC Voltage Rating
100V AC to 125V AC
Standards
CSA Certified, UL/cUL listed
Response Time
30 msec
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8532B-6501
- Zoro #
- G416045364
- UPC #
- 782113827742
- Country of Origin
- United States
- Item
- Photoelectric Sensor
- Style
- Rectangular
- Output Circuit Type
- Relay
- AC Voltage Rating
- 100V AC to 125V AC
- Standards
- CSA Certified, UL/cUL listed
- Response Time
- 30 msec
- Product Type
- Photoelectric Sensor
- Operating Temperature - Minimum
- -40 Degrees F
- NEMA Enclosure Rating
- 13, 3, 4, 6
- Operating Temperature - Maximum
- 158 Degrees F
- Series
- 20 Series
- Load Current - Maximum
- 2 A
- Output Circuit Contact Form
- SPDT
- Compatible with Series
- 20 Series
- Compatible Series
- 20 Series
- Container Type
- Rectangular
- Sensor Body Style
- Rectangular
- For Use With
- 20 Series
- For Wire Feeder Series
- 20 Series
Dimensions
- Overall Height
- 15 mm
- Overall Depth
- 26 mm
- Overall Width
- 14 mm
Description
Photoelectric Sensor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.