Shop TELEMECANIQUE SENSORS

Photoelectric Sensor, Plastic, Bare Wire

  • Mfr # XUM5ALAYL2
  • Zoro # G324874612

product price: 
$
553.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Output Circuit Relay Style
Solid State
Electrical Installation Type
Prewired Cable
Sensing Distance - Minimum
120 mm
Electrical Connection
Bare Wire
Sensing Method
Diffuse
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XUM5ALAYL2
Zoro #
G324874612
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
31 mm
Cable Length
2 m

Details

Output Circuit Relay Style
Solid State
Electrical Installation Type
Prewired Cable
Sensing Distance - Minimum
120 mm
Electrical Connection
Bare Wire
Sensing Method
Diffuse
Emitted Sensor Light
Red Light
Output Circuit Contact Form
1NO/1NC
Response Time
250 usec
Style
Rectangular
Switching Frequency
1,000 Hz
Operating Temperature - Maximum
55 Degrees C
Output Circuit Type
NPN and PNP
Operating Mode
Selectable Light On/Dark On
Orientation
Straight
Output Circuit Number of Wires
3
Body Material
Plastic
Series
XUM
DC Voltage Rating
12-24V DC
Load Current - Maximum
100 mA
Operating Temperature - Minimum
-25 Degrees C
NEMA Enclosure Rating
4X
Product Type
Photoelectric Sensor
Item
Photoelectric Sensor
Standards
Ce, cULus, Ecolab, UKCA
IP Rating
IP67, IP69K
Sensing Distance - Maximum
150 mm
Container Type
Rectangular

Description

Photoelectric Sensor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.