Shop TELEMECANIQUE SENSORS

Photoelectric Sensor, Plastic, M12

  • Mfr # XUM8ALAYP015
  • Zoro # G424874543

product price: 
$
520.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

DC Voltage Rating
12-24V DC
Orientation
Straight
Operating Temperature - Maximum
55 Degrees C
Series
XUM
Output Circuit Number of Wires
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XUM8ALAYP015
Zoro #
G424874543
UPC #
-
Country of Origin
Germany
DC Voltage Rating
12-24V DC
Orientation
Straight
Operating Temperature - Maximum
55 Degrees C
Series
XUM
Output Circuit Number of Wires
3
IP Rating
IP67, IP69K
Number of Pins
4
Sensing Distance - Minimum
120 mm
Body Material
Plastic
Sensing Distance - Maximum
150 mm
Output Circuit Relay Style
Solid State
Item
Photoelectric Sensor
Style
Rectangular
Electrical Installation Type
Direct Connector
Emitted Sensor Light
Red Light
Operating Temperature - Minimum
-25 Degrees C
Operating Mode
Selectable Light On/Dark On
Output Circuit Type
NPN and PNP
Response Time
250 usec
Switching Frequency
1,000 Hz
Standards
Ce, cULus, Ecolab, UKCA
Sensing Method
Diffuse
NEMA Enclosure Rating
4X
Output Circuit Contact Form
1NO/1NC
Product Type
Photoelectric Sensor
Load Current - Maximum
100 mA
Electrical Connection
M12
Container Type
Rectangular
Sensor Body Style
Rectangular

Dimensions

Overall Height
31 mm
Cable Length
0.15 m

Description

Photoelectric Sensor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.