Shop TELEMECANIQUE SENSORS

Photoelectric Sensor, PBT, M12

  • Mfr # XUN9ANXNM12
  • Zoro # G924874555

product price: 
$
97.75
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Overall Height
32 mm
Product Type
Photoelectric Sensor
Number of Pins
4
Electrical Installation Type
Direct Connector
Output Circuit Type
NPN
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XUN9ANXNM12
Zoro #
G924874555
UPC #
-
Country of Origin
Indonesia
Product Type
Photoelectric Sensor
Number of Pins
4
Electrical Installation Type
Direct Connector
Output Circuit Type
NPN
Output Circuit Contact Form
1NO/1NC
Output Circuit Relay Style
Solid State
Standards
Ce, cULus, UKCA
Orientation
Straight
Electrical Connection
M12
Operating Temperature - Minimum
-30 Degrees C
Operating Temperature - Maximum
55 Degrees C
Load Current - Maximum
100 mA
Features
Adjustable Sensitivity, LED Indicators, Reverse Polarity Protection
Series
XUN
IP Rating
IP65, IP67, IP69K
NEMA Enclosure Rating
4X
Style
Cylindrical
Sensing Distance - Minimum
0 mm
Item
Photoelectric Sensor
Output Circuit Number of Wires
4
Includes Indicator Lights
Indicator Lights Included
Switching Frequency
1,000 Hz
Body Material
PBT
DC Voltage Rating
12-24V DC
Response Time
0.5 msec
Emitted Sensor Light
Red Light
Sensing Method
Polarized Retroreflective
Operating Mode
Selectable Light On/Dark On
Sensing Distance - Maximum
7 m
Container Type
Cylindrical
Sensor Body Style
Cylindrical

Dimensions

Overall Height
32 mm
Overall Depth
59 mm
Overall Width
24 mm
Sensor Diameter
18 mm
Overall Diameter
18 mm
Fits Chest Size
Adjustable Sensitivity, LED Indicators, Reverse Polarity Protection

Description

Photoelectric Sensor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.