This item is Discontinued.

Telemecanique Sensors Photoelectric Sensor, Rectangl, Reflective XUC9ARCTL2

Photoelectric Sensor, Rectangl, Reflective (Discontinued)

  • Mfr # XUC9ARCTL2
  • Zoro # G2163542
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XUC9ARCTL2
Zoro #
G2163542
UPC #
785901328445
Country of Origin
Unknown

Dimensions

Width
1.77"
Depth
1.73"
Height - Rectangular Photoelectric Sensor
95mm
Length
3.74"
Depth - Rectangular Photoelectric Sensor
50mm
Width - Rectangular Photoelectric Sensor
45mm
Cable Length
2 m

Details

Item
Photoelectric Sensor
IP Rating
IP67
Sensing Method - Rectangular Photoelectric Sensor
Retroreflective
Circuit Type
Relay NO/NC
Power Requirement - Rectangular Photoelectric Sensor
24 to 240V AC/DC
Output Circuit Type - Rectangular Photoelectric Sensor
Relay, NO/NC
Operating Mode - Photoelectric Sensor
Selectable Light On/Dark On
Max. Sensing Distance - Rectangular Photoelectric Sensor
9.0m
Max. Load Current
3000mA
Operating Frequency
20 Hz
Electrical Connection - Rectangular Photoelectric Sensor
2m Cable
Electrical Connection
2m Cable
Sensing Method
Retroreflective
NEMA Rating
3, 4, 4X, 6, 6P, 12, 13
Max. Sensing Distance
9m
Operation Mode
Selectable Light On/Dark On
Power Requirement
24 to 240VAC/DC
Shape
Rectangular
Body Material
Plastic
Standards
CE, CSA, UL Listed
Response Time
25.0 msec
Operating Temp. Range
-25 Degrees to 55 Degrees C
Light Source
Infrared LED
Features
PMMA Lens
Electrical Installation Type
Prewired Cable
Output Circuit Type
Relay
Style
Rectangular
Output Circuit Contact Form
1NO/1NC
Product Type
Photoelectric Sensor
NEMA Enclosure Rating
12, 13, 3, 4, 4X, 6, 6P
Emitted Sensor Light
Infrared
Operating Mode
Selectable Light On/Dark On

Description

Photoelectric Sensor, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.