Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polarized Retroreflective Photoelectric Sensor, Bare Wire, Right Angle, Rectangular, Selectable Light On/Dark On, Relay NO/NC

  • Mfr # XUK9ARCNL2

  • Zoro # G0105625


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Height
50 mm
Width
0.70"
Depth
1.77"
Material
plastic
Power Requirement - Rectangular Photoelectric Sensor
24 to 240V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XUK9ARCNL2
Zoro #
G0105625
UPC #
785901489771
Country of Origin
Indonesia

Dimensions

Height
50 mm
Width
0.70"
Depth
1.77"
Length
2.75"
Height - Rectangular Photoelectric Sensor
70 mm
Depth - Rectangular Photoelectric Sensor
45 mm
Width - Rectangular Photoelectric Sensor
18 mm
Height (Rectangular Photoelectric Sensor)
70mm
Width (Rectangular Photoelectric Sensor)
18mm
Depth (Rectangular Photoelectric Sensor)
45mm
Overall Height
50 mm
Cable Length
2 m
Overall Depth
50 mm
Overall Width
18 mm

Details

Item
Photoelectric Sensor
Material
plastic
Power Requirement - Rectangular Photoelectric Sensor
24 to 240V AC/DC
Max. Sensing Distance
8m
Operating Temp. Range
-25 Degrees to 55 Degrees C
Operating Frequency
20 Hz
Power Requirement
24 to 240VAC/DC
IP Rating
IP65
Sensing Method
Polarized Retroreflective
Max. Sensing Distance - Rectangular Photoelectric Sensor
8 m
Features
PMMA Lens
Response Time
25 msec
Light Source
Infrared LED
Standards
CE, IEC 60529, RoHS
Body Material
PBT
Electrical Connection
Bare Wire
Max. Load Current
3 A
Power Requirement (Rectangular Photoelectric Sensor)
24 to 240VAC/DC
Max. Sensing Distance (Rectangular Photoelectric Sensor)
8.0m
Current Consumption
<= 35 mA no-load
Output Type
relay
Electrical Durability
500000 cycles 1 60 cyc/mn 250 V
Sensor Design
compact 50 x 50
[Us] Rated Supply Voltage
24...240 V AC/DC
Enclosure Material
PBT
Detection System
polarised reflex
Ambient Air Temperature For Storage
-40-70°C
Maximum Power Consumption In W
2 W AC
Maximum Delay Response
25 ms
Electronic Sensor Type
photo-electric sensor
Maximum Voltage Drop
<1.5 V closed state)
[Sn] Nominal Sensing Distance
6-6 m polarised reflex need reflector XUZC50
Sensor Name
XUK
Shock Resistance
30 gn 11 ms) IEC 60068-2-27
Status Led
1 LED yellow)output state || 1 LED green)supply
Ambient Air Temperature For Operation
-25-55°C
Maximum Sensing Distance
8 m polarised reflex
Type Of Output Signal
discrete
Lens Material
PMMA
Supply Circuit Type
AC/DC
Series Name
general purpose single mode
Emission
red polarised reflex
Maximum Delay First Up
60 ms
Switching Frequency
20 Hz
Maximum Delay Recovery
25 ms
Setting-Up
without sensitivity adjustment
Switching Capacity In Ma
3 A cos φ = 1 for 0.5 million cycles at 1 operating cycle per second at 250 V)
Vibration Resistance
7 gn +/- 1.5 mm 10-55 Hz) IEC 60068-2-6
Wire Insulation Material
PVC
Operating Temperature - Maximum
131 Degrees F
NEMA Enclosure Rating
12, 13, 4, 4X
Orientation
Right Angle
Output Circuit Type
Relay NO/NC
Style
Rectangular
Sensing Distance - Maximum
6 m
Load Current - Maximum
3,000 A
Operating Temperature - Minimum
-13 Degrees F
Electrical Installation Type
Prewired Cable
DC Voltage Rating
24-240V DC
Operating Mode
Selectable Light On/Dark On
AC Voltage Rating
24-240V AC
Series
XU
Includes Indicator Lights
Indicator Lights Included
Output Circuit Number of Wires
5

Description

Photoelectric Sensor, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.