Photoelectric Sensor, Rectangl, Reflective (Discontinued)
- Mfr # XUM9ANCNL2
- Zoro # G4610505
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XUM9ANCNL2
Zoro #
G4610505
UPC #
785901626879
Country of Origin
Unknown
Dimensions
Width
0.43"
Depth
0.79"
Height - Rectangular Photoelectric Sensor
31 mm
Length
1.22"
Width - Rectangular Photoelectric Sensor
11 mm
Depth - Rectangular Photoelectric Sensor
20 mm
Cable Length
2 m
Overall Height
31 mm
Overall Width
11 mm
Overall Depth
20 mm
Description
Photoelectric Sensor, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.