This item is Discontinued.

Telemecanique Sensors Photoelectric Sensor, Rectangular, Diffuse XULA700115K

Photoelectric Sensor, Rectangular, Diffuse (Discontinued)

  • Mfr # XULA700115K
  • Zoro # G2948845
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XULA700115K
Zoro #
G2948845
UPC #
785901920007
Country of Origin
Unknown

Dimensions

Width
0.70"
Depth
1.77"
Height - Rectangular Photoelectric Sensor
70 mm
Depth - Rectangular Photoelectric Sensor
45 mm
Length
2.75"
Width - Rectangular Photoelectric Sensor
18 mm

Details

Item
Photoelectric Sensor
IP Rating
65, 651
Circuit Type
Solid State Relay NO
Sensing Method - Rectangular Photoelectric Sensor
Diffuse
Power Requirement - Rectangular Photoelectric Sensor
24 to 240V AC/DC
Output Circuit Type - Rectangular Photoelectric Sensor
Solid State Relay NO
Operating Mode - Photoelectric Sensor
Light On
Max. Load Current
500 mA
Max. Sensing Distance - Rectangular Photoelectric Sensor
800 mm
Electrical Connection - Rectangular Photoelectric Sensor
3-Pin 1/2 in 20 UNF Male Connector
Operating Frequency
20 Hz
Electrical Connection
3-Pin Micro 1/2" 20 UNF Male Connector
Features
PMMA Lens
Standards
CE Approval, CSA Certified, UL Listed
Operating Temp. Range
-25 Degrees to 60 Degrees C
Shape
Rectangular
Body Material
ABS/Polycarbonate
Max. Sensing Distance
800mm
Sensing Method
Diffuse
NEMA Rating
IP67
Operation Mode
Light On
Light Source
Infrared LED
Response Time
20.0 msec
Power Requirement
24 to 240VAC/DC

Description

Photoelectric Sensor, Shape - Rectangular Photoelectric Sensor Rectangular, Sensing Method - Rectangular Photoelectric Sensor Diffuse, Power Requirement - Rectangular Photoelectric Sensor 24 to 240V AC/DC, Output Circuit Type - Rectangular Photoelectric Sensor Solid State Relay NO, Operating Mode - Photoelectric Sensor Light On, Max. Sensing Distance - Rectangular Photoelectric Sensor 800 mm, Electrical Connection - Rectangular Photoelectric Sensor 3-Pin 1/2 in 20 UNF Male Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.