This item is Discontinued.

Telemecanique Sensors Photoelectric Sensor, Rectangular, Diffuse XUM5ANCNL2

Photoelectric Sensor, Rectangular, Diffuse (Discontinued)

  • Mfr # XUM5ANCNL2
  • Zoro # G4541835
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XUM5ANCNL2
Zoro #
G4541835
UPC #
785901943266
Country of Origin
Unknown

Dimensions

Width
0.43"
Depth
0.79"
Height - Rectangular Photoelectric Sensor
31mm
Depth - Rectangular Photoelectric Sensor
20mm
Width - Rectangular Photoelectric Sensor
11mm
Length
1.22"
Cable Length
2 m

Details

Item
Photoelectric Sensor
IP Rating
IP65, IP67
Sensing Method - Rectangular Photoelectric Sensor
Diffuse
Circuit Type
NPN NO/NC
Power Requirement - Rectangular Photoelectric Sensor
12 to 24V DC
Output Circuit Type - Rectangular Photoelectric Sensor
NPN, NO/NC
Operating Mode - Photoelectric Sensor
Selectable Light On/Dark On
Max. Load Current
100mA
Max. Sensing Distance - Rectangular Photoelectric Sensor
800mm
Electrical Connection - Rectangular Photoelectric Sensor
2m Cable
Operating Frequency
1000 Hz
Electrical Connection
2m Cable
Features
Overload Protection, PMMA Lens, Reverse Polarity Protection, Short Circuit Protection
Max. Sensing Distance
800mm
Power Requirement
12 to 24VDC
Light Source
Infrared LED
Operating Temp. Range
-30 Degrees to 60 Degrees C
Body Material
PBT
NEMA Rating
IP67
Shape
Rectangular
Response Time
1.0 msec
Standards
CCC, CE, CSA, cUL, RoHS, UL Listed
Operation Mode
Selectable Light On/Dark On
Sensing Method
Diffuse
Product Type
Photoelectric Sensor
Operating Mode
Selectable Light On/Dark On
Electrical Installation Type
Prewired Cable
Style
Rectangular
Output Circuit Contact Form
1NO/1NC
Output Circuit Type
NPN
Emitted Sensor Light
Infrared

Description

Photoelectric Sensor, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.