Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Photoelectric Sensor Reflector 80Mm

  • Mfr # XUZC80

  • Zoro # G3154868


product price: $17.99
/ea

Key Features

Material
Plastic
Shape
Round
Luminance Factor
4000X
Max. Temp.
131 Degrees F
For Use With
Polarized Retroreflective Photoelectric Sensors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XUZC80
Zoro #
G3154868
UPC #
785901267294
Country of Origin
Germany

Dimensions

Diameter
3 in
Length
3.1496 in
Length (Straight Wireway)
3.1496 in
Accessory Dimension
Ø 80 mm
Thickness
8 mm
Overall Diameter
84 mm

Details

Item
Round Sensor Reflector
Material
Plastic
Shape
Round
Luminance Factor
4000X
Max. Temp.
131 Degrees F
For Use With
Polarized Retroreflective Photoelectric Sensors
Color
White
Product Type
Photoelectric Sensor Reflector
Accessory / Separate Part Destination
standard reflex photo-electric sensor
Shape Of Reflector
round
Accessory / Separate Part Category
sensor accessories
Accessory / Separate Part Type
reflector
Operating Temperature - Maximum
131 Degrees F
Compatible Product Type
XU Photoelectric Sensors

Description

Round Sensor Reflector, For Use With Polarized Retroreflective Photoelectric Sensors, Color White, Material Plastic, Round Shape, Length 3.1496 in, Diameter 3 in, Luminance Factor 4000X, 131 Degrees F Max. Temp.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.