Shop TELEMECANIQUE SENSORS
See all product information
Create Account
Power pressure swich
- Mfr # FSG2J21BP
- Zoro # G424785825
product price:Â
$
34.45
/ea
Key Features
Features
2 Thresholds
Actuator Style
Diaphragm
Pressure Connection Type
1/4" BSPP
Product Type
Water Pump Switch
IP Rating
IP20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FSG2J21BP
- Zoro #
- G424785825
- UPC #
- 047569115387
- Country of Origin
- Mexico
- Item
- Power pressure swich
- Features
- 2 Thresholds
- Actuator Style
- Diaphragm
- Pressure Connection Type
- 1/4" BSPP
- Product Type
- Water Pump Switch
- IP Rating
- IP20
- Media Temperature - Maximum
- 70 Degrees C
- Compatible Media
- Liquid
- Proof Pressure
- 116 psi
- Media Temperature - Minimum
- 0 Degrees C
- Series
- FSG
- Standards
- CE, IEC 60529, IEC 60730
- Electrical Connection
- Screw-Clamp Terminal
- Contact Form
- 2NC
Dimensions
- Fits Chest Size
- 2 Thresholds
Description
Power pressure swich, Series FSG, Standards CE, IEC 60529, IEC 60730
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.