
Pre-wired connectors XZ-elbowed female (Discontinued)
- Mfr # XZCP1965L5
- Zoro # G7834249
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XZCP1965L5
Zoro #
G7834249
UPC #
-
Country of Origin
United States
Dimensions
Cable Outer Diameter
5.2 mm
Cable Length
5 m
Details
Item
Pre-wired connectors XZ - elbowed female
[Ue] Rated Operational Voltage
250 V AC || 300 V DC
Series Name
general purpose
Cable Connector Fixing
screw-on
Accessory / Separate Part Category
cabling accessory
Wire Insulation Material
PUR
Product Certifications
cULus
Minimum Insulating Resistance
1 GΩ
Cable Composition
3 x 0.34 mm²
Ambient Air Temperature For Storage
-35-100°C
Line Rated Current
4A
Contact Resistance
5000µOhm
Ambient Air Temperature For Operation
-35-90°C static || -5-90°C flexing
Status Led
without
Electrical Connection
elbowed female connector 1/2"20 UNF, 3 pins
Accessory / Separate Part Type
pre-wired connectors
Collar Material
metal
Ip Degree Of Protection
IP67
Description
Pre-wired connectors XZ - elbowed female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.