This item is Discontinued.

Telemecanique Sensors Pressure Sensor, 0 to 14.5 psi, NPN XMLR001G0T26

Pressure Sensor, 0 to 14.5 psi, NPN (Discontinued)

  • Mfr # XMLR001G0T26
  • Zoro # G1662258
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XMLR001G0T26
Zoro #
G1662258
UPC #
785901160120
Country of Origin
Switzerland

Dimensions

Overall Width
1.61 in
Overall Depth
1.65 in
Overall Height
3.94 in

Details

Item
Fluid and Air Pressure Sensor
Range
0 to 14.5 psi
Analog Output
4 to 20mA
On/Off Setting
Programmable
Max. Pressure
101.5 psi
Power Required
24V DC
Process Connection
1/4 in NPT
Electrical Connection
4 Pin M12
Display
4 Digit LED
Operating Temp. Range
- 4 Degrees to 176 Degrees F
IP Rating
IP65, IP67
Housing Material
Polyacrylamide, Stainless Steel
Wetted Materials
Ceramic, Fluorocarbon, Stainless Steel
Standards
CE, cULus, EAC, EN/IEC 61326-2-3, UL 61010-1
Operating Temperature - Maximum
176 Degrees F
Operating Temperature - Minimum
-4 Degrees F
Series
XMLR
Pressure - Minimum
0 psi
Analog Output Current - Maximum
20 mA
Proof Pressure
109 psi
Pressure Connection Type
1/4-18" NPT
Pressure - Maximum
14.5 psi
Voltage Rating - Maximum
24 V DC
Analog Output Current - Minimum
4 mA

Description

Fluid and Air Pressure Sensor, Range 0 to 14.5 psi, Analog Output 4 to 20mA, Programmable On/Off Setting, Power Required 24V DC, Process Connection 1/4 in NPT, Electrical Connection 4 Pin M12, Display 4 Digit LED, Wetted Materials Ceramic, Fluorocarbon, Stainless Steel, Housing Material Polyacrylamide, Stainless Steel, Operating Temp. Range - 4 Degrees to 176 Degrees F, IP Rating IP65, IP67, Max. Pressure 101.5 psi, Standards CE, cULus, EAC, EN/IEC 61326-2-3, UL 61010-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.