This item is Discontinued.

Telemecanique Sensors Pressure Sensor, 0 to 232 psi,  XMLR016G0T26

Pressure Sensor, 0 to 232 psi, (Discontinued)

  • Mfr # XMLR016G0T26
  • Zoro # G1998129
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XMLR016G0T26
Zoro #
G1998129
UPC #
785901620952
Country of Origin
China

Details

Item
Fluid and Air Pressure Sensor
Range
0 to 232 psi
Analog Output
4 to 20mA
Housing Material
Polyacrylamide/Stainless Steel
On/Off Setting
Programmable
Max. Pressure
899.2 psi
Power Required
24V DC
Process Connection
1/4 in NPT
Electrical Connection
4 Pin M12
Display
4 Digit LED
Operating Temp. Range
- 4 Degrees to 176 Degrees F
IP Rating
65/67
Wetted Materials
316L Stainless Steel, Ceramic, Fluorocarbon
Standards
CE, CUL, UL

Description

Fluid and Air Pressure Sensor, Range 0 to 232 psi, Analog Output 4 to 20mA, Programmable On/Off Setting, Power Required 24V DC, Process Connection 1/4 in NPT, Electrical Connection 4 Pin M12, Display 4 Digit LED, Wetted Materials 316L Stainless Steel, Ceramic, Fluorocarbon, Housing Material Polyacrylamide/Stainless Steel, Operating Temp. Range - 4 Degrees to 176 Degrees F, IP Rating 65/67, Max. Pressure 899.2 psi, Standards CE, CUL, UL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.