This item is Discontinued.

Telemecanique Sensors Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 100 to 200 psi 9013FHG42J55M1X

Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 100 to 200 psi (Discontinued)

  • Mfr # 9013FHG42J55M1X
  • Zoro # G0562880
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9013FHG42J55M1X
Zoro #
G0562880
UPC #
785901894711
Country of Origin
Mexico

Details

Item
Pressure Switch
Standards
UL 508; CE; UL listed file E12158; CSA file LR25490
Electrical Connection
Screw-Clamp Terminals
Circuit Type
Power Circuit
Off Set Point
150 psi
Pressure Switch Range
100 to 200 psi
Temp. Range
-33 to 257 °F
Pressure Switch Application
Air Compressor
IP Rating
IP20 (IEC 60529)
Burst Pressure
220 psi
Actuation Type
Diaphragm
Pressure Switch Differential
40 psi
Pressure Switch Port Type
(1) Port, 1/4 in FNPS
HP @ 1 Phase - 230V
2
Pressure Switch Electrical Contact Form
DPST
Material
Polypropylene Cover; Noryl Thermoplastic Resin Cover
Type
Electromechanical Pressure Switch

Description

Pressure Switch 575Vac 1Hp F +Options

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.