This item is Discontinued.

Telemecanique Sensors Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 32 to 250 psi 9013GHG5J57X

Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 32 to 250 psi (Discontinued)

  • Mfr # 9013GHG5J57X
  • Zoro # G0563440
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9013GHG5J57X
Zoro #
G0563440
UPC #
785901667728
Country of Origin
Mexico

Details

Item
Pressure Switch
Standards
NSF ANSI 372; CE; UL 508; UL listed file E12158; CSA file LR25490
Pressure Switch Differential
24 to 45 psi
Pressure Switch Electrical Contact Form
DPST
Pressure Switch Application
Air Compressor and Water Pump
Pressure Switch Range
32 to 250 psi
Electrical Connection
Screw-Clamp Terminals
HP @ 1 Phase - 230V
3
Circuit Type
Power Circuit
Actuation Type
Diaphragm
Pressure Switch Port Type
(1) Port, 1/4 in FNPS
Pressure Switch Factory On/Off Setting
120/150 psi
Temp. Range
-33 to 257 °F
Burst Pressure
300 psi
IP Rating
IP20 (IEC 60529)
Special Features
Mercury Free; Green Premium product
Material
Polypropylene Cover; Noryl Thermoplastic Resin Cover
Type
Electromechanical Pressure Switch

Description

Pressure Switch 575Vac 5Hp G +Options

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.