This item is Discontinued.

Telemecanique Sensors Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 65 to 200 psi 9013GHG2S6J26

Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 65 to 200 psi (Discontinued)

  • Mfr # 9013GHG2S6J26
  • Zoro # G0853030
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9013GHG2S6J26
Zoro #
G0853030
UPC #
785901602804
Country of Origin
Mexico

Details

Item
Pressure Switch
Standards
CSA file LR25490; UL listed file E12158 CCN NKPZ
Actuation Type
Diaphragm
Pressure Switch Port Type
(1) Port, 1/4 in FNPS
Pressure Switch Electrical Contact Form
DPST
Special Features
Mercury Free; Green Premium product
Max. Pressure
300 psig
Electrical Connection
Screw-Clamp Terminals
Pressure Switch Application
Air Compressor and Water Pump
Pressure Switch Range
65 to 200 psi
Pressure Switch Differential
20 to 40 psi
Voltage
575V AC
Material
Zinc Plated Steel Flange
Number of Poles
2

Description

Pressure Switch 480Vac 10A G Special

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.