This item is Discontinued.

Telemecanique Sensors Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 70 to 150 psi 9013FHG12J27

Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 70 to 150 psi (Discontinued)

  • Mfr # 9013FHG12J27
  • Zoro # G0838218
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9013FHG12J27
Zoro #
G0838218
UPC #
785901049364
Country of Origin
Mexico

Details

Item
Pressure Switch
Standards
CE; UL 508; CSA file LR25490; UL listed file E12158
Pressure Switch Application
Air Compressor
IP Rating
IP20 (IEC 60529)
Burst Pressure
220 psi
HP @ 1 Phase - 230V
2
Pressure Switch Electrical Contact Form
DPST
Pressure Switch Range
70 to 150 psi
Temp. Range
-33 to 257 °F
Actuation Type
Diaphragm
Circuit Type
Power Circuit
Electrical Connection
Screw-Clamp Terminals
Pressure Switch Differential
30 psi
Pressure Switch Port Type
(1) Port, 1/4 in FNPS
Off Set Point
100 psi
Material
Polypropylene Cover; Noryl Thermoplastic Resin Cover
Type
Electromechanical Pressure Switch

Description

Pressure Switch 575Vac 1Hp F +Options

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.