This item is Discontinued.

Telemecanique Sensors Pressure Switch 575Vac 1Hp F +Options 9013FSG2J20Z22

Pressure Switch 575Vac 1Hp F +Options (Discontinued)

  • Mfr # 9013FSG2J20Z22
  • Zoro # G0563230
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9013FSG2J20Z22
Zoro #
G0563230
UPC #
785901835592
Country of Origin
Mexico

Details

Item
Pressure Switch
Standards
NSF ANSI 61 Annex G; UL 508; CE; UL listed file E12158; CSA file LR25490
Pressure Switch Factory On/Off Setting
20/40 psi
Pressure Switch Differential
15 to 30 psi
Electrical Connection
Screw-Clamp Terminals
Pressure Switch Electrical Contact Form
DPST
Actuation Type
Diaphragm
Burst Pressure
220 psi
HP @ 1 Phase - 230V
2
IP Rating
IP20 (IEC 60529)
Pressure Switch Port Type
(1) Port, 1/4 in FNPS
Pressure Switch Range
20 to 65 psi
Pressure Switch Application
Water Pump
Temp. Range
-33 to 257 °F
Special Features
Mercury Free; Green Premium product
Circuit Type
Power Circuit
Material
Polypropylene Cover; Noryl Thermoplastic Resin Cover
Type
Electromechanical Pressure Switch

Description

Pressure Switch 575Vac 1Hp F +Options

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.