Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Switch, Standard, 1C/O, Steel

  • Mfr # XMLB010A2S11

  • Zoro # G4062883


product price: $298.19
/ea
Free Shipping & Returns

Key Features

Action
Standard
Contact Form
1C/O
Housing Material
Steel
Standards
UL 508; CSA C22.2 No 14; EN/IEC 60947-5-1; CE; LROS (Lloyds register of shipping); CCC; BV; EAC
IP Rating
IP66 (EN/IEC 60529)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XMLB010A2S11
Zoro #
G4062883
UPC #
-
Country of Origin
United States

Details

Item
Pressure Switch
Action
Standard
Contact Form
1C/O
Housing Material
Steel
Standards
UL 508; CSA C22.2 No 14; EN/IEC 60947-5-1; CE; LROS (Lloyds register of shipping); CCC; BV; EAC
IP Rating
IP66 (EN/IEC 60529)
Material
Zinc alloy
Burst Pressure
45 bar
Temp. Range
-25 to 70 °C
Max. Pressure
12.5 bar
Electrical Connection
Screw-Clamp Terminals
Special Features
Local Display; Mercury Free; Green Premium product

Description

Pressure switch XMLB 10 bar - adjustable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.