Pressure Switch, Standard, DPST, 1 Ports, 1/4" MNPT, 100 to 200 psi Range, Polypropylene

  • Mfr # 9013FHG59J59X

  • Zoro # G0562950


product price:  $63.15
/ea

Key Features

Action
Standard
Contact Form
DPST
Number of Pressure Connection Ports
1
Pressure Connection Type
1/4" MNPT
Range
100 to 200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9013FHG59J59X
Zoro #
G0562950
UPC #
785901051527
Country of Origin
Mexico

Details

Item
Pressure Switch
Action
Standard
Contact Form
DPST
Number of Pressure Connection Ports
1
Pressure Connection Type
1/4" MNPT
Range
100 to 200 psi
Housing Material
Polypropylene
Factory Off Setting
175 psi
Standards
CE; UL 508; UL Listed file E12158; CSA file LR25490
IP Rating
IP20 (IEC 60529)
Electrical Connection
Screw-Clamp Terminals
Pressure Switch Differential
40 psi
Temp. Range
-33 to 257 °F
Special Features
Mercury Free; Green Premium product
Pressure Switch Application
Air Compressor
Pressure Switch Range
100 to 200 psi
Off Set Point
175 psi
Burst Pressure
220 psi
Pressure Switch Port Type
(1) Port, 1/4 in MNPT
Pressure Switch Electrical Contact Form
DPST
HP
3 HP @ 230V
Material
Polypropylene Cover; Noryl Thermoplastic Resin Cover

Description

Pressure Switch 575Vac 1Hp F +Options

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.