Pressure Switch, Standard, DPST, 1/4" MNPT, 70 to 150 psi Range, Polypropylene
Mfr # 9013FHG19J52M1X
Zoro # G0562847
product price: $45.99
/eaKey Features
Action
Standard
Contact Form
DPST
Pressure Connection Type
1/4" MNPT
Range
70 to 150 psi
Housing Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9013FHG19J52M1X
Zoro #
G0562847
UPC #
785901049944
Country of Origin
Mexico
Details
Item
Pressure Switch
Action
Standard
Contact Form
DPST
Pressure Connection Type
1/4" MNPT
Range
70 to 150 psi
Housing Material
Polypropylene
Factory Off Setting
125 psi
Standards
UL 508; CE; CSA file LR25490; UL Listed file E12158
Off Set Point
125 psi
Burst Pressure
220 psi
IP Rating
IP20 (IEC 60529)
Pressure Switch Differential
30 psi
Pressure Switch Electrical Contact Form
DPST
Temp. Range
-33 to 257 °F
Pressure Switch Port Type
(1) Port, 1/4 in MNPT
Pressure Switch Range
70 to 150 psi
Electrical Connection
Screw-Clamp Terminals
Pressure Switch Application
Air Compressor
HP
2 HP @ 23 HP @ 230V0V
Material
Polypropylene Cover; Noryl Thermoplastic Resin Cover
Description
Pressure Switch 575Vac 1Hp F +Options
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.