Shop TELEMECANIQUE SENSORS

Pressure Switch, Standard, SPDT, 1 Ports, 1/4-18" FNPT, 5 to 250 psi Range

  • Mfr # 9012GNO6
  • Zoro # G3440437

product price: 
$
369.99
/ea
Free Shipping & Returns

Key Features

Action
Standard
Contact Form
SPDT
Number of Pressure Connection Ports
1
Pressure Connection Type
1/4" FNPT
Range
5 to 250 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9012GNO6
Zoro #
G3440437
UPC #
785901857044
Country of Origin
Mexico
Item
Pressure Switch
Action
Standard
Contact Form
SPDT
Number of Pressure Connection Ports
1
Pressure Connection Type
1/4" FNPT
Range
5 to 250 psi
Factory On Setting
5 psi
Factory Off Setting
250 psi
Standards
CE, CSA C22.2, UL 508
Actuation Type
Diaphragm
DC Contact Rating
0.11A @ 250V, 0.22A @ 125V
AC Contact Rating
10A @ 480V
Ambient Temp. Range
-10 Degrees to 185 Degrees F
Series
9012G
Temp. Range
-10 Degrees to 185 Degrees F
Electrical Connection
Screw-Clamp Terminals
Pressure Switch Differential
7.4 to 33.6 psi
Pressure Switch Electrical Contact Form
SPDT
IP Rating
54
Pressure Switch Range
5 to 250 psi
Max. Pressure
750 psi
Pressure Switch Port Type
1-Port 1/4-18 in FNPT
Deadband Adjustability
Adjustable
Pressure - Maximum
250 psi
Differential Pressure - Minimum
7.4 psi
Media Temperature - Maximum
250 Degrees F
Media Temperature - Minimum
-40 Degrees F
Pressure - Minimum
5 psi
Proof Pressure
750 psi
Differential Pressure - Maximum
56 psi
Operating Temperature - Minimum
-10 Degrees F
Operating Temperature - Maximum
185 Degrees F
NEMA Enclosure Rating
No Enclosure
Actuator Style
Diaphragm

Dimensions

Manufacturer Warranty Length
18 mo
Overall Height
5.41 in
Overall Depth
2.46 in
Overall Width
2.06 in

Description

Pressure Switch, Differential 7.4 to 33.6 psi, Range 5 to 250 psi, Port Type 1-Port 1/4-18 in FNPT, Contact Form 1NO/1NC, NEMA Rating 1, Actuation Type Diaphragm, Action Standard, Series 9012G, Ambient Temp. Range -10 Degrees to 185 Degrees F, Media Temp. Range -40 Degrees to 250 Degrees F, AC Contact Rating 3 A @ 240 V, DC Contact Rating 0.22 A @ 125 V, 0.27 A @ 250 V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.