This item is Discontinued.

Telemecanique Sensors Pressure Transmitter, 0 to 100 psi, 4 pin XMLP100PD23

Pressure Transmitter, 0 to 100 psi, 4 pin (Discontinued)

  • Mfr # XMLP100PD23
  • Zoro # G5249124
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XMLP100PD23
Zoro #
G5249124
UPC #
785901141280
Country of Origin
Germany

Dimensions

Process Connection Size - Transmitter
1/4 in

Details

Item
Pressure Transmitter
Range
0 to 100 psi
Power Required
12 to 24VDC
Transmitter Type
Pressure Transmitter
Process Connection
1/4"-18 MNPT
Wetted Materials - Transmitters
17-4PH Stainless Steel, 304 Stainless Steel
Range Values - Transmitter
0 to 100
Range Units - Transmitter
psi
Accuracy - Transmitter
+/-0.50%
Electrical Connections - Transmitter
4 Pin M12 Connector
Power Required - Transmitters
12 to 24V DC
Process Connection Type - Transmitter
MNPT
Output - Transmitter
4 to 20mA DC
NEMA Rating
1
Operating Temp. - Transmitter
-30 Degrees to 100 Degrees C
Wiring Entry - Transmitter
None
Compatible With
Refrigeration Fluids, Gas, Hydraulic, Air, Fresh Water
Safety Rating
300 psi
Max. Pressure (PSI)
200
Operating Temp.
-30 to 100 Degrees C
Output
4 to 20mA
Accuracy
+/-0.5%
Wetted Materials
17-4PH Stainless Steel, AISI 304 Stainless Steel
Electrical Connections
M12 (4-Pin)
Standards
CE, ROHS, EN61326

Description

Pressure Transmitter, Electrical Connections M12 (4-Pin), Output 4 to 20mA, Accuracy +/-0.5 Percent, Power Required 12 to 24VDC, NEMA Rating 1, Safety Rating 300 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.