This item is Discontinued.

Telemecanique Sensors Pressure Transmitter, 0 to 3000 psi, 1/4 XMLP3K0PD730

Pressure Transmitter, 0 to 3000 psi, 1/4 (Discontinued)

  • Mfr # XMLP3K0PD730
  • Zoro # G3615298
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XMLP3K0PD730
Zoro #
G3615298
UPC #
785901717959
Country of Origin
Switzerland

Dimensions

Process Connection Size - Transmitter
1/4 in
Overall Height
2.33 in
Process Connection Size
1/4 in
Overall Length
1.42 in
Overall Width
1.02 in

Details

Item
Pressure Transmitter
Output
0 to 10V DC
Standards
CE, cULus Listed, EAC, EN/IEC 61326-2-3, EU RoHS Directive, NSF ANSI 61, RCM, REACH Regulation, RoHS
Wetted Materials - Transmitters
316L Stainless Steel
Pressure Range
0 psi to 3,000 psi
Accuracy
+/-0.5%
Max. Pressure (PSI)
9,000 psi
Range Values - Transmitter
0 to 3000
Range Units - Transmitter
psi
Enclosure Rating
IP65; IP67; IP69K
Housing
316L Stainless Steel
Power Required
24V DC
Process Connection
1/4 in Male NPT
Compatible With
Air -40-275 Degrees F (-40-135 Degrees C), Fresh water 32-275 Degrees F (0-135 Degrees C), Gas -40-275 Degrees F (-40-135 Degrees C), Hydraulic oil -40-275 Degrees F (-40-135 Degrees C), Refrigeration fluid -40-275 Degrees F (-40-135 Degrees C)
Range
0 to 3000 psi
Thermal Error
+/-0.02%
For Use With
Air -40-275 Degrees F (-40-135 Degrees C), Fresh water 32-275 Degrees F (0-135 Degrees C), Gas -40-275 Degrees F (-40-135 Degrees C), Hydraulic oil -40-275 Degrees F (-40-135 Degrees C), Refrigeration fluid -40-275 Degrees F (-40-135 Degrees C)
Features
Circularity Profile, Environmental Disclosure, EU RoHS Directive, Green Premium Product, Mercury Free, REACh Free of SVHC, RoHS Exemption Information
Fitting Material
Steel
Overpressure
9,000 psi
Housing Material
Stainless Steel
Operating Temperature
-22 Degrees F to 185 Degrees F
Storage Temperature Range
-58 Degrees F to 212 Degrees F (-50 Degrees C to 100 Degrees C)
Response Time
2 msec
Number of Wires
3
Pressure Units
psi
Maximum Pressure
3,000 psi
Process Connection Gender
Male
Explosion/Fire Proof
No
Maximum Operating Temperature
185 Degrees F
For Use With Media Type
Series
XMLP
Burst Pressure
18,000 psi
Intrinsically Safe
No
Electrical Connection
4-Pin M12 Connector
IP Rating
IP65; IP67; IP69K
Minimum Operating Temperature
-22 Degrees F
Weight
0.2 lb
Minimum Pressure
0 psi
Process Connection Type
NPT
Electrical Connections
4-Pin M12 Connector

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 3,000 psi, Electrical Connections 4-Pin M12 Connector, Output 0 to 10V DC, Accuracy +/-0.5 Percent of Full Scale, Number of Wires 3, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 24V DC, IP Rating IP65; IP67; IP69K, Series XMLP, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -22 Degrees F, Housing Material Stainless Steel, Fitting Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.