
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XS512BSDBL2
Zoro #
G3154676
UPC #
-
Country of Origin
France
Dimensions
Overall Height
35 mm
Cable Length
2 m
Details
Item
Inductive Proximity Sensor
Standards
CE, CSA, REACH, RoHS, UL Listed
IP Rating
IP68, IP69K
Features
18 months Warranty, Yellow LED Output Indication
Electrical Installation Type
Prewired Cable
Switching Frequency
4,000 Hz
Sensing Distance - Maximum
2 mm
Output Circuit Contact Form
NC
Sensing Method
Inductive
Operating Temperature - Maximum
158 Degrees F
Output Circuit Number of Wires
2
Body Material
Brass
Operating Temperature - Minimum
-13 Degrees F
Description
Inductive Proximity Sensor, IP Rating IP68, IP69K, Standards CE, CSA, REACH, RoHS, UL Listed
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.