
Proximity Sensor 12Mm Dc Pnp Nc (Discontinued)
- Mfr # XS512BLPBL2
- Zoro # G1966522
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XS512BLPBL2
Zoro #
G1966522
UPC #
-
Country of Origin
France
Dimensions
Overall Height
53 mm
Cable Length
2 m
Details
Item
Inductive Proximity Sensor
IP Rating
IP68, IP69K
Standards
CE, CSA, REACH, RoHS, UL Listed
Features
18 months Warranty, Yellow LED Output Indication
Output Circuit Contact Form
NC
Load Current - Maximum
10 mA
Sensing Method
Inductive
Output Circuit Type
PNP
Body Material
Brass
Electrical Installation Type
Prewired Cable
Switching Frequency
5,000 Hz
Operating Temperature - Maximum
158 Degrees F
Sensing Distance - Maximum
2 mm
Operating Temperature - Minimum
-13 Degrees F
Description
Inductive Proximity Sensor, IP Rating IP68, IP69K, Standards CE, CSA, REACH, RoHS, UL Listed
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.