Proximity Sensor, Inductive, 10mm, NPN, NO (Discontinued)
- Mfr # XS130BLNAM12
- Zoro # G3157113
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XS130BLNAM12
Zoro #
G3157113
UPC #
785901624202
Country of Origin
Indonesia
Dimensions
Proximity Sensor Diameter
30.0 mm
Length
41 mm
Length (Straight Wireway)
41 mm
Details
Proximity Sensor Style
Cylindrical Proximity Sensor
Item
Cylindrical Proximity Sensor
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
12 to 24V DC
Proximity Sensor Output Circuit Type
3 Wire NPN
Output Mode
NO
Max. Detecting Distance
10.0 mm
Proximity Sensor Electrical Connection
4 Pin M12 Connector
Shielded / Unshielded
Shielded
Basic Proximity Sensor Case Material
Metal
Proximity Sensor Operating Frequency
200 Hz
Case Material
Nickel Plated Brass
Operating Temp. Range
-13 Degrees to 158 Degrees F
Standards
CE Compliance, CSA Certified, RoHS, UL Listed
NEMA Rating
4X
Max. Current Load
100mA
Description/Special Features
Overload And Short-Circuit Protection, Reverse Polarity, Yellow LED Output Indication
IP Rating
67
Description
Cylindrical Proximity Sensor, Inductive, 30.0 mm, Proximity Sensor Power Requirement 12 to 24V DC, Shielded, Proximity Sensor Operating Frequency 200 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 10.0 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NO, NEMA Rating 4X, IP Rating 67, Case Material Nickel Plated Brass, Length 41 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 100mA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.