Telemecanique Sensors

Proximity Sensor, Inductive, 15mm, 2Wire, NC


product price: $78.55
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensing Method Inductive
  • Proximity Sensor Power Requirement 24 to 240V AC/DC
  • Proximity Sensor Output Circuit Type 2 Wire
  • Output Mode NC
See all product information

Product Information

Dimensions

Proximity Sensor Diameter 30 mm
Length 41 mm
Length (Straight Wireway) 41 mm

Details

Item Cylindrical Proximity Sensor
Proximity Sensor Style Cylindrical Proximity Sensor
Proximity Sensing Method Inductive
Proximity Sensor Power Requirement 24 to 240V AC/DC
Proximity Sensor Output Circuit Type 2 Wire
Output Mode NC
Max. Detecting Distance 15 mm
Proximity Sensor Electrical Connection 2m Cable
Shielded / Unshielded Unshielded
Basic Proximity Sensor Case Material Plastic
Case Material PPS
Proximity Sensor Operating Frequency 25 Hz AC/1000 Hz DC
Operating Temp. Range -13 Degrees to 158 Degrees F
Description/Special Features Yellow LED Output Indication
Max. Current Load 200mA
IP Rating 68, 69K
Standards CCC, CE Compliance, CSA Certified, UL Listed
Maximum Delay Response 0.2 ms
Storage Temp. Range -40-85 °C
Maximum Delay Recovery 0.4 ms
Application general purpose
Differential Travel 1...15% of Sr
Body Type fixed
Switching Capacity 5...200 mA DC || 5...300 mA AC
Shock Resistance 50 gn 11 ms IEC 60068-2-27
Vibration Resistance 25 gn +/- 2 mm 10-55 Hz)IEC 60068-2-6
Series XS4
Maximum Voltage Drop <5.5 V closed)
Maximum Delay First Up 40 ms
Supply Voltage Limits 20-264 V AC/DC

Description

Cylindrical Proximity Sensor, Inductive, 30 mm, Proximity Sensor Power Requirement 24 to 240V AC/DC, Unshielded, Proximity Sensor Operating Frequency 25 Hz AC/1000 Hz DC, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 15 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NC, IP Rating 68, 69K, Case Material PPS, Length 41 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 200mA, Description/Special Features Yellow LED Output Indication

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.