This item is Discontinued.

Telemecanique Sensors Proximity Sensor, Inductive, 18mm, NPN, NO XS2L2SANAM12

Proximity Sensor, Inductive, 18mm, NPN, NO (Discontinued)

  • Mfr # XS2L2SANAM12
  • Zoro # G2305755
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XS2L2SANAM12
Zoro #
G2305755
UPC #
785901786115
Country of Origin
France

Dimensions

Length
41 mm
Proximity Sensor Diameter
18 mm
Length (Straight Wireway)
41 mm
Overall Diameter
18 mm
Overall Height
70 mm

Details

Item
Inductive Cylindrical Proximity Sensor
Proximity Sensor Style
Cylindrical Proximity Sensor
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
12 to 24V DC
Proximity Sensor Output Circuit Type
3 Wire NPN
Output Mode
NO
Max. Detecting Distance
12 mm
Proximity Sensor Electrical Connection
4 Pin M12 Connector
Basic Proximity Sensor Case Material
Metal
Shielded / Unshielded
Unshielded
Proximity Sensor Operating Frequency
1,000 Hz
Case Material
316L Stainless Steel
IP Rating
IP67, IP69K
Operating Temp. Range
-13 Degrees to 185 Degrees F
NEMA Rating
4X
Max. Current Load
200mA
Description/Special Features
Overload And Short-Circuit Protection, Reverse Polarity, Yellow LED Output Indication
Standards
CE, CSA, RoHS, UL Listed
Electrical Connection
M12
Body Finish
Nickel Plated
Sensing Face Shielding
Unshielded
Features
Overload Protection, Reverse Polarity Protection, Short Circuit Protection
Number of Pins
4
Body Material
Stainless Steel
DC Voltage Rating
12-24V DC
AC Voltage Rating
Not Rated
Electrical Installation Type
Direct Connector
Series
XS2
NEMA Enclosure Rating
4X
Output Circuit Type
NPN
Sensing Distance - Maximum
12 mm
Load Current - Maximum
200 mA
Operating Temperature - Maximum
185 Degrees F
Sensing Method
Inductive
Body Stainless Steel Grade
316L
Operating Temperature - Minimum
-13 Degrees F
Output Circuit Contact Form
NO
Includes Indicator Lights
Indicator Lights Included
Output Circuit Number of Wires
3
Style
Cylindrical
Switching Frequency
1,000 Hz

Description

Inductive Cylindrical Proximity Sensor, Inductive, 18 mm, Proximity Sensor Power Requirement 12 to 24V DC, Unshielded, Proximity Sensor Operating Frequency 1,000 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 12 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NO, NEMA Rating 4X, IP Rating IP67, IP69K, Case Material 316L Stainless Steel, Length 41 mm, Operating Temp. Range -13 Degrees to 185 Degrees F, Max. Current Load 200mA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.