Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylindrical, Inductive Proximity Sensor, 30 mm Dia., Brass, M12, 3 Wires, Shielded

  • Mfr # XS630B1NAM12

  • Zoro # G1170154


product price: $96.19
/ea
Free Shipping & Returns

Key Features

Measurement Range
8 to 15 mm
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
12 to 48V DC
Length
72.2 mm
Proximity Sensor Electrical Connection
4 Pin M12 Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XS630B1NAM12
Zoro #
G1170154
UPC #
785901790259
Country of Origin
Multiple

Dimensions

Length
72.2 mm
Overall Diameter
30 mm
Overall Height
74 mm

Details

Item
Proximity Sensor
Measurement Range
8 to 15 mm
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
12 to 48V DC
Proximity Sensor Electrical Connection
4 Pin M12 Connector
Proximity Sensor Operating Frequency
500 Hz
Standards
CE, CSA, E2, RoHS, UL Listed
Description/Special Features
Extended Range
IP Rating
IP67, IP69K
Operating Temp. Range
-13 Degrees to 158 Degrees F
Max. Current Load
200mA
Electrical Connection
M12
Shock Resistance
50 gn 11 ms IEC 60068-2-27
Storage Temp. Range
-40-85 °C
Body Type
fixed
Vibration Resistance
25 gn +/- 2 mm 10-55 Hz)IEC 60068-2-6
Maximum Delay First Up
10 ms
Maximum Delay Recovery
1.4 ms
Application
mobile equipment; general purpose
Maximum Delay Response
0.6 ms
Series
XS6
Supply Voltage Limits
10-58 V DC
Differential Travel
1...15% of Sr
Maximum Voltage Drop
<2 V closed)
Switching Capacity
<= 200 mA DC overload and short-circuit protection
Includes Indicator Lights
Indicator Lights Included
Load Current - Maximum
200 mA
Output Circuit Type
NPN
Sensing Face Shielding
Shielded
Operating Temperature - Maximum
158 Degrees F
Sensing Distance - Maximum
15 mm
Output Circuit Contact Form
NO
Operating Temperature - Minimum
-13 Degrees F
Electrical Installation Type
Direct Connector
NEMA Enclosure Rating
4X
AC Voltage Rating
Not Rated
Body Finish
Nickel Plated
Number of Pins
4
Switching Frequency
500 Hz
Style
Cylindrical, Inductive
Body Material
Brass
Sensing Distance - Minimum
8 mm
Output Circuit Number of Wires
3
DC Voltage Rating
12-48V DC
Features
Extended Range

Description

Inductive Cylindrical Proximity Sensor, Inductive, 30 mm, Proximity Sensor Power Requirement 12 to 48V DC, Shielded, Proximity Sensor Operating Frequency 500 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 15 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NO, NEMA Rating 4X, IP Rating IP67, IP69K, Case Material Nickel Plated Brass, Length 72.2 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 200mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.