Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylindrical, Inductive Proximity Sensor, 30 mm Dia., Brass, 2 m, Bare Wire, 3 Wires, Shielded

  • Mfr # XS630B1PBL2

  • Zoro # G3462751


product price: $97.19
/ea
Free Shipping & Returns

Key Features

Measurement Range
8 to 15 mm
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
12 to 24V DC
Length
41 mm
Proximity Sensor Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XS630B1PBL2
Zoro #
G3462751
UPC #
785901521204
Country of Origin
Indonesia

Dimensions

Length
41 mm
Proximity Sensor Diameter
30 mm
Overall Height
62 mm
Overall Diameter
30 mm
Cable Length
2 m

Details

Item
Inductive Cylindrical Proximity Sensor
Measurement Range
8 to 15 mm
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
12 to 24V DC
Proximity Sensor Electrical Connection
2m Cable
Proximity Sensor Operating Frequency
500 Hz
Operating Temp. Range
-13 Degrees to 158 Degrees F
Description/Special Features
Extended Range
IP Rating
IP68, IP69K
Max. Current Load
200mA
Standards
CE, CSA, E2, RoHS, UL Listed
Electrical Connection
Bare Wire
Maximum Delay First Up
10 ms
Series
XS6
Vibration Resistance
25 gn +/- 2 mm 10-55 Hz)IEC 60068-2-6
Supply Voltage Limits
10-58 V DC
Switching Capacity
<= 200 mA DC overload and short-circuit protection
Application
mobile equipment; general purpose
Storage Temp. Range
-40-85 °C
Differential Travel
1...15% of Sr
Maximum Delay Response
0.6 ms
Maximum Delay Recovery
1.4 ms
Shock Resistance
50 gn 11 ms IEC 60068-2-27
Body Type
fixed
Maximum Voltage Drop
<2 V closed)
Sensing Distance - Minimum
8 mm
DC Voltage Rating
12-48V DC
Switching Frequency
500 Hz
Sensing Face Shielding
Shielded
Output Circuit Contact Form
NC
Style
Cylindrical, Inductive
AC Voltage Rating
Not Rated
Operating Temperature - Maximum
158 Degrees F
Features
Extended Range
Body Material
Brass
Output Circuit Number of Wires
3
Electrical Installation Type
Prewired Cable
NEMA Enclosure Rating
4X
Operating Temperature - Minimum
-13 Degrees F
Output Circuit Type
PNP
Load Current - Maximum
200 mA
Body Finish
Nickel Plated
Sensing Distance - Maximum
15 mm
Includes Indicator Lights
Indicator Lights Included

Description

Inductive Cylindrical Proximity Sensor, Inductive, 30 mm, Proximity Sensor Power Requirement 12 to 24V DC, Shielded, Proximity Sensor Operating Frequency 500 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 15 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NC, NEMA Rating 4X, IP Rating IP68, IP69K, Case Material Nickel Plated Brass, Length 41 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 200mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.