This item is Discontinued.

Telemecanique Sensors Proximity Sensor, Inductive, 8mm, NPN, NC XS208BLNBL5

Proximity Sensor, Inductive, 8mm, NPN, NC (Discontinued)

  • Mfr # XS208BLNBL5
  • Zoro # G3506903
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XS208BLNBL5
Zoro #
G3506903
UPC #
785901668749
Country of Origin
Indonesia

Dimensions

Length
42mm
Proximity Sensor Diameter
8.0mm
Cable Length
5 m

Details

Proximity Sensor Style
Cylindrical Proximity Sensor
Item
Inductive Cylindrical Proximity Sensor
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
12 to 24V DC
Proximity Sensor Output Circuit Type
NPN
Output Mode
NC
Proximity Sensor Electrical Connection
5m Cable
Shielded / Unshielded
Unshielded
Case Material
Nickel Plated Brass
Proximity Sensor Operating Frequency
3000 Hz
Max. Current Load
100mA
NEMA Rating
4X
IP Rating
IP67
Standards
CE, CSA, RoHS, UL Listed
Description/Special Features
1 Yellow LED For Output State, Reverse Polarity Protection, Overload And Short-Circuit Protection
Operating Temp. Range
-13 Degrees to 158 Degrees F
Electrical Connection
5m Cable
Features
Yellow LED Indicator, Overload Protection, Reverse Polarity Protection, Short Circuit Protection
Body Material
Brass
Sensing Method
Inductive
Output Circuit Type
NPN
NEMA Enclosure Rating
4X
Style
Cylindrical
Includes Indicator Lights
Indicator Lights Included
Body Finish
Nickel Plated
Sensing Face Shielding
Unshielded
Electrical Installation Type
Prewired Cable

Description

Inductive Cylindrical Proximity Sensor, Inductive, 8.0mm, Proximity Sensor Power Requirement 12 to 24V DC, Unshielded, Proximity Sensor Operating Frequency 3000 Hz, Proximity Sensor Output Circuit Type NPN, Proximity Sensor Electrical Connection 5m Cable, Output Mode NC, NEMA Rating 4X, IP Rating IP67, Case Material Nickel Plated Brass, Length 42mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 100mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.