Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylindrical, Inductive Proximity Sensor, 8 mm Dia., Stainless Steel, M8, 3 Wires, Shielded

  • Mfr # XS508B1PAM8

  • Zoro # G2998037


product price: $99.75
/ea
Free Shipping & Returns

Key Features

Measurement Range
0 to 1.2 mm
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
12 to 24V DC
Length
41 mm
Proximity Sensor Electrical Connection
3 Pin M8 Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XS508B1PAM8
Zoro #
G2998037
UPC #
785901672517
Country of Origin
Multiple

Dimensions

Length
41 mm
Overall Height
42 mm
Overall Diameter
8 mm

Details

Item
Proximity Sensor
Measurement Range
0 to 1.2 mm
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
12 to 24V DC
Proximity Sensor Electrical Connection
3 Pin M8 Connector
Proximity Sensor Operating Frequency
5,000 Hz
Standards
CE, CSA, RoHS, UL Listed
Description/Special Features
LED Indication
IP Rating
IP67
Max. Current Load
200mA
Operating Temp. Range
-13 Degrees to 158 Degrees F
Electrical Connection
M8
Supply Voltage Limits
10-36 V DC
Maximum Delay Response
0.1 ms
Maximum Delay First Up
10 ms
Shock Resistance
50 gn 11 ms IEC 60068-2-27
Storage Temp. Range
-40-85 °C
Series
XS5
Differential Travel
1...15% of Sr
Switching Capacity
<= 200 mA DC overload and short-circuit protection
Application
general purpose
Maximum Voltage Drop
<2 V closed)
Maximum Delay Recovery
0.1 ms
Body Type
fixed
Vibration Resistance
25 gn +/- 2 mm 10-55 Hz)IEC 60068-2-6
Output Circuit Type
PNP
Output Circuit Number of Wires
3
Load Current - Maximum
200 mA
Body Finish
Nickel Plated
Operating Temperature - Minimum
-13 Degrees F
Sensing Face Shielding
Shielded
NEMA Enclosure Rating
4X
Body Material
Stainless Steel
Output Circuit Contact Form
NO
Sensing Distance - Maximum
2 mm
Electrical Installation Type
Direct Connector
Number of Pins
3
DC Voltage Rating
12-24V DC
Operating Temperature - Maximum
158 Degrees F
Body Stainless Steel Grade
303
Switching Frequency
5,000 Hz
AC Voltage Rating
Not Rated
Style
Cylindrical
Includes Indicator Lights
Indicator Lights Included

Description

Inductive Cylindrical Proximity Sensor, Inductive, 8 mm, Proximity Sensor Power Requirement 12 to 24V DC, Shielded, Proximity Sensor Operating Frequency 5,000 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 1.5 mm, Proximity Sensor Electrical Connection 3 Pin M8 Connector, Output Mode NO, NEMA Rating 4X, IP Rating IP67, Case Material 303 Stainless Steel, Length 41 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 200mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.