Zoro Homepage
This item is Discontinued.
Telemecanique Sensors Proximity Sensor, LED, 12mm, NO XS1M12MA250

Proximity Sensor, LED, 12mm, NO (Discontinued)

  • Mfr # XS1M12MA250
  • Zoro # G2512203
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XS1M12MA250
Zoro #
G2512203
UPC #
785901915379
Country of Origin
France

Dimensions

Length
41mm
Proximity Sensor Diameter
12.0mm
Cable Length
2 m

Description

Inductive Cylindrical Proximity Sensor, Inductive, 12.0mm, Proximity Sensor Power Requirement 24 to 240V AC/DC, Shielded, Proximity Sensor Operating Frequency 25 Hz AC/4000 Hz DC, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 2.0mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, IP Rating IP68, IP69K, Case Material Nickel Plated Brass, Length 41mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 200mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.