
Proximity Sensor Size C Dc Xs7 + Options (Discontinued)
- Mfr # XS7C1A1DBL2
- Zoro # G0130083
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XS7C1A1DBL2
Zoro #
G0130083
UPC #
-
Country of Origin
Indonesia
Dimensions
Overall Height
40 mm
Cable Length
2 m
Details
Item
Inductive Proximity Sensor
IP Rating
IP68
Standards
C-Tick, CE, CSA, Ecolab, REACH, RoHS, UL Listed
Features
18 months Warranty, Yellow LED Output Indication
Body Material
PBT
Sensing Method
Inductive
Operating Temperature - Minimum
-13 Degrees F
Output Circuit Contact Form
NC
Operating Temperature - Maximum
158 Degrees F
Output Circuit Number of Wires
2
Electrical Installation Type
Prewired Cable
Switching Frequency
1,000 Hz
Description
Inductive Proximity Sensor, IP Rating IP68, Standards C-Tick, CE, CSA, Ecolab, REACH, RoHS, UL Listed
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.