Right Angle Actuating Key
Mfr # ZCKY09
Zoro # G8524774
product price: $75.25
/ea
Free Shipping & Returns
Key Features
For Use With
XCK-J Series Safety Interlock Switches
Material
Metal
Cable Entry
1 entry tapped for Pg 13.5 cable gland
Device Short Name
XCS-L
Body Type Of Limit Switch
fixed body
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZCKY09
Zoro #
G8524774
UPC #
785901646839
Country of Origin
France
Details
Item
Right Angle Actuating Key
For Use With
XCK-J Series Safety Interlock Switches
Material
Metal
Cable Entry
1 entry tapped for Pg 13.5 cable gland
Device Short Name
XCS-L
Body Type Of Limit Switch
fixed body
Compatible with Series
XCKJ, XCKL
Compatible Product Type
Key-Actuated Safety-Interlock Switches
Product Type
Right Angle Actuating Key
Description
Key, Actuating, For XCKJ Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.