- Home
- /
- Electrical Supplies
- /
- Industrial Electrical Controls & Automation
- /
- Electrical Switches & Relays
- /
- Switches
- /
- Switch Accessories
- /
- Roller Lever Arm, 5.11 In. Arm L
Roller Lever Arm, 5.11 In. Arm L
Mfr # ZCE08
Zoro # G3084313
product price: $34.65
/eaKey Features
For Use With
Mfr. No. XCMD, XCKD, XCKP, XCKT
Arm Material
Steel
Actuator Style
Wobble Stick
Arm Depth
0.25 in
Arm Width
0.06 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamCustomers Also Purchased
Specifications
Product Information
MFR #
ZCE08
Zoro #
G3084313
UPC #
785901584940
Country of Origin
Indonesia
Dimensions
Arm Depth
0.25 in
Arm Width
0.06 in
Details
Item
Wobble Stick Head
For Use With
Mfr. No. XCMD, XCKD, XCKP, XCKT
Arm Material
Steel
Actuator Style
Wobble Stick
Roller Position
Front
Type Of Approach
multi-directional approach
Product Compatibility
XCKP || XCKD || XCMD || XCKT
Associated Body
ZCT21P16,,ZCMD37L1,,ZCMD81L1,,ZCP28,,ZCMD21C12,,ZCT27G11,,ZCT25N12,,ZCT27P16,,ZCD31,,ZCMD39L5,,ZCMD37L2,,ZCD26,,ZCP35,,ZCMD29L5,,ZCMD29L1,,ZCT21N12,,ZCMD61M12,,ZCMD39L1,,ZCD35,,ZCMD21L2,,ZCT26G11,,ZCT27N12,,ZCP27,,ZCP21M12,,ZCMD29L2,,ZCT26N12,,ZCD29,,ZCD21M12,,ZCMD21L5,,ZCT28P16,,ZCT26P16,,ZCP37,,ZCP25,,ZCMD29C12,,ZCMD25L2,,ZCT28G11,,ZCMD21L1,,ZCP31,,ZCMD41L2,,ZCD29M12,,ZCMD39L2,,ZCT25G11,,ZCD25,,ZCMD81L2,,ZCMD37L5,,ZCD21,,ZCMD25L5,,ZCMD61C12,,ZCMD69C12,,ZCT28N12,,ZCMD21L08U78,,ZCD27,,ZCMD81L5,,ZCMD41L5,,ZCD28,,ZCMD25L1,,ZCP21,,ZCT21G11,,ZCP29M12,,ZCMD21L08R12,,ZCMD41L1,,ZCMD21M12,,ZCT25P16,,ZCP26,,ZCP29,,ZCD39,,ZCP39,,ZCD37
Associated Body
- ZCT21P16
- ZCMD37L1
- ZCMD81L1
- ZCP28
- ZCMD21C12
- ZCT27G11
- ZCT25N12
- ZCT27P16
- ZCD31
- ZCMD39L5
- ZCMD37L2
- ZCD26
- ZCP35
- ZCMD29L5
- ZCMD29L1
- ZCT21N12
- ZCMD61M12
- ZCMD39L1
- ZCD35
- ZCMD21L2
- ZCT26G11
- ZCT27N12
- ZCP27
- ZCP21M12
- ZCMD29L2
- ZCT26N12
- ZCD29
- ZCD21M12
- ZCMD21L5
- ZCT28P16
- ZCT26P16
- ZCP37
- ZCP25
- ZCMD29C12
- ZCMD25L2
- ZCT28G11
- ZCMD21L1
- ZCP31
- ZCMD41L2
- ZCD29M12
- ZCMD39L2
- ZCT25G11
- ZCD25
- ZCMD81L2
- ZCMD37L5
- ZCD21
- ZCMD25L5
- ZCMD61C12
- ZCMD69C12
- ZCT28N12
- ZCMD21L08U78
- ZCD27
- ZCMD81L5
- ZCMD41L5
- ZCD28
- ZCMD25L1
- ZCP21
- ZCT21G11
- ZCP29M12
- ZCMD21L08R12
- ZCMD41L1
- ZCMD21M12
- ZCT25P16
- ZCP26
- ZCP29
- ZCD39
- ZCP39
- ZCD37
Switch Actuation
by any moving part
Series Name
standard format
Ambient Air Temperature For Operation
-25-70°C
Type Of Operator
spring rod spring return metal with nitrile boot)
Ambient Air Temperature For Storage
-40-70°C
Product Or Component Type
limit switch head
Head Type
multi-directional head
Movement Of Operating Head
multi-directional
Environmental Characteristic
standard environment
Positive Opening
without
Device Short Name
ZCE
Includes Actuator
Actuator Included
Compatible with Series
XCKD, XCKP, XCKT, XCMD
Compatible with Manufacturer Model Number
ZCD21,ZCD21M12,ZCD25,ZCD26,ZCD27,ZCD28,ZCD29,ZCD29M12,ZCD31,ZCD35,ZCD37,ZCD39,ZCMD21C12,ZCMD21L08R12,ZCMD21L08U78,ZCMD21L1,ZCMD21L2,ZCMD21L5,ZCMD21M12,ZCMD25L1,ZCMD25L2,ZCMD25L5,ZCMD29C12,ZCMD29L1,ZCMD29L2,ZCMD29L5,ZCMD37L1,ZCMD37L2,ZCMD37L5,ZCMD39L1,ZCMD39L2,ZCMD39L5,ZCMD41L1,ZCMD41L2,ZCMD41L5,ZCMD61C12,ZCMD61M12,ZCMD69C12,ZCMD81L1,ZCMD81L2,ZCMD81L5,ZCP21,ZCP21M12,ZCP25,ZCP26,ZCP27,ZCP28,ZCP29,ZCP29M12,ZCP31,ZCP35,ZCP37,ZCP39,ZCT21G11,ZCT21N12,ZCT21P16,ZCT25G11,ZCT25N12,ZCT25P16,ZCT26G11,ZCT26N12,ZCT26P16,ZCT27G11,ZCT27N12,ZCT27P16,ZCT28G11,ZCT28N12,ZCT28P16
Compatible with Manufacturer Model Number
- ZCD21
- ZCD21M12
- ZCD25
- ZCD26
- ZCD27
- ZCD28
- ZCD29
- ZCD29M12
- ZCD31
- ZCD35
- ZCD37
- ZCD39
- ZCMD21C12
- ZCMD21L08R12
- ZCMD21L08U78
- ZCMD21L1
- ZCMD21L2
- ZCMD21L5
- ZCMD21M12
- ZCMD25L1
- ZCMD25L2
- ZCMD25L5
- ZCMD29C12
- ZCMD29L1
- ZCMD29L2
- ZCMD29L5
- ZCMD37L1
- ZCMD37L2
- ZCMD37L5
- ZCMD39L1
- ZCMD39L2
- ZCMD39L5
- ZCMD41L1
- ZCMD41L2
- ZCMD41L5
- ZCMD61C12
- ZCMD61M12
- ZCMD69C12
- ZCMD81L1
- ZCMD81L2
- ZCMD81L5
- ZCP21
- ZCP21M12
- ZCP25
- ZCP26
- ZCP27
- ZCP28
- ZCP29
- ZCP29M12
- ZCP31
- ZCP35
- ZCP37
- ZCP39
- ZCT21G11
- ZCT21N12
- ZCT21P16
- ZCT25G11
- ZCT25N12
- ZCT25P16
- ZCT26G11
- ZCT26N12
- ZCT26P16
- ZCT27G11
- ZCT27N12
- ZCT27P16
- ZCT28G11
- ZCT28N12
- ZCT28P16
Compatible Manufacturer Part Number
ZCD21,ZCD21M12,ZCD25,ZCD26,ZCD27,ZCD28,ZCD29,ZCD29M12,ZCD31,ZCD35,ZCD37,ZCD39,ZCMD21C12,ZCMD21L08R12,ZCMD21L08U78,ZCMD21L1,ZCMD21L2,ZCMD21L5,ZCMD21M12,ZCMD25L1,ZCMD25L2,ZCMD25L5,ZCMD29C12,ZCMD29L1,ZCMD29L2,ZCMD29L5,ZCMD37L1,ZCMD37L2,ZCMD37L5,ZCMD39L1,ZCMD39L2,ZCMD39L5,ZCMD41L1,ZCMD41L2,ZCMD41L5,ZCMD61C12,ZCMD61M12,ZCMD69C12,ZCMD81L1,ZCMD81L2,ZCMD81L5,ZCP21,ZCP21M12,ZCP25,ZCP26,ZCP27,ZCP28,ZCP29,ZCP29M12,ZCP31,ZCP35,ZCP37,ZCP39,ZCT21G11,ZCT21N12,ZCT21P16,ZCT25G11,ZCT25N12,ZCT25P16,ZCT26G11,ZCT26N12,ZCT26P16,ZCT27G11,ZCT27N12,ZCT27P16,ZCT28G11,ZCT28N12,ZCT28P16
Compatible Manufacturer Part Number
- ZCD21
- ZCD21M12
- ZCD25
- ZCD26
- ZCD27
- ZCD28
- ZCD29
- ZCD29M12
- ZCD31
- ZCD35
- ZCD37
- ZCD39
- ZCMD21C12
- ZCMD21L08R12
- ZCMD21L08U78
- ZCMD21L1
- ZCMD21L2
- ZCMD21L5
- ZCMD21M12
- ZCMD25L1
- ZCMD25L2
- ZCMD25L5
- ZCMD29C12
- ZCMD29L1
- ZCMD29L2
- ZCMD29L5
- ZCMD37L1
- ZCMD37L2
- ZCMD37L5
- ZCMD39L1
- ZCMD39L2
- ZCMD39L5
- ZCMD41L1
- ZCMD41L2
- ZCMD41L5
- ZCMD61C12
- ZCMD61M12
- ZCMD69C12
- ZCMD81L1
- ZCMD81L2
- ZCMD81L5
- ZCP21
- ZCP21M12
- ZCP25
- ZCP26
- ZCP27
- ZCP28
- ZCP29
- ZCP29M12
- ZCP31
- ZCP35
- ZCP37
- ZCP39
- ZCT21G11
- ZCT21N12
- ZCT21P16
- ZCT25G11
- ZCT25N12
- ZCT25P16
- ZCT26G11
- ZCT26N12
- ZCT26P16
- ZCT27G11
- ZCT27N12
- ZCT27P16
- ZCT28G11
- ZCT28N12
- ZCT28P16
Compatible Manufacturer Model Number
ZCD21,ZCD21M12,ZCD25,ZCD26,ZCD27,ZCD28,ZCD29,ZCD29M12,ZCD31,ZCD35,ZCD37,ZCD39,ZCMD21C12,ZCMD21L08R12,ZCMD21L08U78,ZCMD21L1,ZCMD21L2,ZCMD21L5,ZCMD21M12,ZCMD25L1,ZCMD25L2,ZCMD25L5,ZCMD29C12,ZCMD29L1,ZCMD29L2,ZCMD29L5,ZCMD37L1,ZCMD37L2,ZCMD37L5,ZCMD39L1,ZCMD39L2,ZCMD39L5,ZCMD41L1,ZCMD41L2,ZCMD41L5,ZCMD61C12,ZCMD61M12,ZCMD69C12,ZCMD81L1,ZCMD81L2,ZCMD81L5,ZCP21,ZCP21M12,ZCP25,ZCP26,ZCP27,ZCP28,ZCP29,ZCP29M12,ZCP31,ZCP35,ZCP37,ZCP39,ZCT21G11,ZCT21N12,ZCT21P16,ZCT25G11,ZCT25N12,ZCT25P16,ZCT26G11,ZCT26N12,ZCT26P16,ZCT27G11,ZCT27N12,ZCT27P16,ZCT28G11,ZCT28N12,ZCT28P16
Compatible Manufacturer Model Number
- ZCD21
- ZCD21M12
- ZCD25
- ZCD26
- ZCD27
- ZCD28
- ZCD29
- ZCD29M12
- ZCD31
- ZCD35
- ZCD37
- ZCD39
- ZCMD21C12
- ZCMD21L08R12
- ZCMD21L08U78
- ZCMD21L1
- ZCMD21L2
- ZCMD21L5
- ZCMD21M12
- ZCMD25L1
- ZCMD25L2
- ZCMD25L5
- ZCMD29C12
- ZCMD29L1
- ZCMD29L2
- ZCMD29L5
- ZCMD37L1
- ZCMD37L2
- ZCMD37L5
- ZCMD39L1
- ZCMD39L2
- ZCMD39L5
- ZCMD41L1
- ZCMD41L2
- ZCMD41L5
- ZCMD61C12
- ZCMD61M12
- ZCMD69C12
- ZCMD81L1
- ZCMD81L2
- ZCMD81L5
- ZCP21
- ZCP21M12
- ZCP25
- ZCP26
- ZCP27
- ZCP28
- ZCP29
- ZCP29M12
- ZCP31
- ZCP35
- ZCP37
- ZCP39
- ZCT21G11
- ZCT21N12
- ZCT21P16
- ZCT25G11
- ZCT25N12
- ZCT25P16
- ZCT26G11
- ZCT26N12
- ZCT26P16
- ZCT27G11
- ZCT27N12
- ZCT27P16
- ZCT28G11
- ZCT28N12
- ZCT28P16
Compatible with Manufacturer Model No.
ZCD21,ZCD21M12,ZCD25,ZCD26,ZCD27,ZCD28,ZCD29,ZCD29M12,ZCD31,ZCD35,ZCD37,ZCD39,ZCMD21C12,ZCMD21L08R12,ZCMD21L08U78,ZCMD21L1,ZCMD21L2,ZCMD21L5,ZCMD21M12,ZCMD25L1,ZCMD25L2,ZCMD25L5,ZCMD29C12,ZCMD29L1,ZCMD29L2,ZCMD29L5,ZCMD37L1,ZCMD37L2,ZCMD37L5,ZCMD39L1,ZCMD39L2,ZCMD39L5,ZCMD41L1,ZCMD41L2,ZCMD41L5,ZCMD61C12,ZCMD61M12,ZCMD69C12,ZCMD81L1,ZCMD81L2,ZCMD81L5,ZCP21,ZCP21M12,ZCP25,ZCP26,ZCP27,ZCP28,ZCP29,ZCP29M12,ZCP31,ZCP35,ZCP37,ZCP39,ZCT21G11,ZCT21N12,ZCT21P16,ZCT25G11,ZCT25N12,ZCT25P16,ZCT26G11,ZCT26N12,ZCT26P16,ZCT27G11,ZCT27N12,ZCT27P16,ZCT28G11,ZCT28N12,ZCT28P16
Compatible with Manufacturer Model No.
- ZCD21
- ZCD21M12
- ZCD25
- ZCD26
- ZCD27
- ZCD28
- ZCD29
- ZCD29M12
- ZCD31
- ZCD35
- ZCD37
- ZCD39
- ZCMD21C12
- ZCMD21L08R12
- ZCMD21L08U78
- ZCMD21L1
- ZCMD21L2
- ZCMD21L5
- ZCMD21M12
- ZCMD25L1
- ZCMD25L2
- ZCMD25L5
- ZCMD29C12
- ZCMD29L1
- ZCMD29L2
- ZCMD29L5
- ZCMD37L1
- ZCMD37L2
- ZCMD37L5
- ZCMD39L1
- ZCMD39L2
- ZCMD39L5
- ZCMD41L1
- ZCMD41L2
- ZCMD41L5
- ZCMD61C12
- ZCMD61M12
- ZCMD69C12
- ZCMD81L1
- ZCMD81L2
- ZCMD81L5
- ZCP21
- ZCP21M12
- ZCP25
- ZCP26
- ZCP27
- ZCP28
- ZCP29
- ZCP29M12
- ZCP31
- ZCP35
- ZCP37
- ZCP39
- ZCT21G11
- ZCT21N12
- ZCT21P16
- ZCT25G11
- ZCT25N12
- ZCT25P16
- ZCT26G11
- ZCT26N12
- ZCT26P16
- ZCT27G11
- ZCT27N12
- ZCT27P16
- ZCT28G11
- ZCT28N12
- ZCT28P16
Compatible with Mfr. Model No.
ZCD21,ZCD21M12,ZCD25,ZCD26,ZCD27,ZCD28,ZCD29,ZCD29M12,ZCD31,ZCD35,ZCD37,ZCD39,ZCMD21C12,ZCMD21L08R12,ZCMD21L08U78,ZCMD21L1,ZCMD21L2,ZCMD21L5,ZCMD21M12,ZCMD25L1,ZCMD25L2,ZCMD25L5,ZCMD29C12,ZCMD29L1,ZCMD29L2,ZCMD29L5,ZCMD37L1,ZCMD37L2,ZCMD37L5,ZCMD39L1,ZCMD39L2,ZCMD39L5,ZCMD41L1,ZCMD41L2,ZCMD41L5,ZCMD61C12,ZCMD61M12,ZCMD69C12,ZCMD81L1,ZCMD81L2,ZCMD81L5,ZCP21,ZCP21M12,ZCP25,ZCP26,ZCP27,ZCP28,ZCP29,ZCP29M12,ZCP31,ZCP35,ZCP37,ZCP39,ZCT21G11,ZCT21N12,ZCT21P16,ZCT25G11,ZCT25N12,ZCT25P16,ZCT26G11,ZCT26N12,ZCT26P16,ZCT27G11,ZCT27N12,ZCT27P16,ZCT28G11,ZCT28N12,ZCT28P16
Compatible with Mfr. Model No.
- ZCD21
- ZCD21M12
- ZCD25
- ZCD26
- ZCD27
- ZCD28
- ZCD29
- ZCD29M12
- ZCD31
- ZCD35
- ZCD37
- ZCD39
- ZCMD21C12
- ZCMD21L08R12
- ZCMD21L08U78
- ZCMD21L1
- ZCMD21L2
- ZCMD21L5
- ZCMD21M12
- ZCMD25L1
- ZCMD25L2
- ZCMD25L5
- ZCMD29C12
- ZCMD29L1
- ZCMD29L2
- ZCMD29L5
- ZCMD37L1
- ZCMD37L2
- ZCMD37L5
- ZCMD39L1
- ZCMD39L2
- ZCMD39L5
- ZCMD41L1
- ZCMD41L2
- ZCMD41L5
- ZCMD61C12
- ZCMD61M12
- ZCMD69C12
- ZCMD81L1
- ZCMD81L2
- ZCMD81L5
- ZCP21
- ZCP21M12
- ZCP25
- ZCP26
- ZCP27
- ZCP28
- ZCP29
- ZCP29M12
- ZCP31
- ZCP35
- ZCP37
- ZCP39
- ZCT21G11
- ZCT21N12
- ZCT21P16
- ZCT25G11
- ZCT25N12
- ZCT25P16
- ZCT26G11
- ZCT26N12
- ZCT26P16
- ZCT27G11
- ZCT27N12
- ZCT27P16
- ZCT28G11
- ZCT28N12
- ZCT28P16
For Use with Mfr Model Number
ZCD21,ZCD21M12,ZCD25,ZCD26,ZCD27,ZCD28,ZCD29,ZCD29M12,ZCD31,ZCD35,ZCD37,ZCD39,ZCMD21C12,ZCMD21L08R12,ZCMD21L08U78,ZCMD21L1,ZCMD21L2,ZCMD21L5,ZCMD21M12,ZCMD25L1,ZCMD25L2,ZCMD25L5,ZCMD29C12,ZCMD29L1,ZCMD29L2,ZCMD29L5,ZCMD37L1,ZCMD37L2,ZCMD37L5,ZCMD39L1,ZCMD39L2,ZCMD39L5,ZCMD41L1,ZCMD41L2,ZCMD41L5,ZCMD61C12,ZCMD61M12,ZCMD69C12,ZCMD81L1,ZCMD81L2,ZCMD81L5,ZCP21,ZCP21M12,ZCP25,ZCP26,ZCP27,ZCP28,ZCP29,ZCP29M12,ZCP31,ZCP35,ZCP37,ZCP39,ZCT21G11,ZCT21N12,ZCT21P16,ZCT25G11,ZCT25N12,ZCT25P16,ZCT26G11,ZCT26N12,ZCT26P16,ZCT27G11,ZCT27N12,ZCT27P16,ZCT28G11,ZCT28N12,ZCT28P16
For Use with Mfr Model Number
- ZCD21
- ZCD21M12
- ZCD25
- ZCD26
- ZCD27
- ZCD28
- ZCD29
- ZCD29M12
- ZCD31
- ZCD35
- ZCD37
- ZCD39
- ZCMD21C12
- ZCMD21L08R12
- ZCMD21L08U78
- ZCMD21L1
- ZCMD21L2
- ZCMD21L5
- ZCMD21M12
- ZCMD25L1
- ZCMD25L2
- ZCMD25L5
- ZCMD29C12
- ZCMD29L1
- ZCMD29L2
- ZCMD29L5
- ZCMD37L1
- ZCMD37L2
- ZCMD37L5
- ZCMD39L1
- ZCMD39L2
- ZCMD39L5
- ZCMD41L1
- ZCMD41L2
- ZCMD41L5
- ZCMD61C12
- ZCMD61M12
- ZCMD69C12
- ZCMD81L1
- ZCMD81L2
- ZCMD81L5
- ZCP21
- ZCP21M12
- ZCP25
- ZCP26
- ZCP27
- ZCP28
- ZCP29
- ZCP29M12
- ZCP31
- ZCP35
- ZCP37
- ZCP39
- ZCT21G11
- ZCT21N12
- ZCT21P16
- ZCT25G11
- ZCT25N12
- ZCT25P16
- ZCT26G11
- ZCT26N12
- ZCT26P16
- ZCT27G11
- ZCT27N12
- ZCT27P16
- ZCT28G11
- ZCT28N12
- ZCT28P16
For Use With Mfr. Model Number
ZCD21, ZCD21M12, ZCD25, ZCD26, ZCD27, ZCD28, ZCD29, ZCD29M12, ZCD31, ZCD35, ZCD37, ZCD39, ZCMD21C12, ZCMD21L08R12, ZCMD21L08U78, ZCMD21L1, ZCMD21L2, ZCMD21L5, ZCMD21M12, ZCMD25L1, ZCMD25L2, ZCMD25L5, ZCMD29C12, ZCMD29L1, ZCMD29L2, ZCMD29L5, ZCMD37L1, ZCMD37L2, ZCMD37L5, ZCMD39L1, ZCMD39L2, ZCMD39L5, ZCMD41L1, ZCMD41L2, ZCMD41L5, ZCMD61C12, ZCMD61M12, ZCMD69C12, ZCMD81L1, ZCMD81L2, ZCMD81L5, ZCP21, ZCP21M12, ZCP25, ZCP26, ZCP27, ZCP28, ZCP29, ZCP29M12, ZCP31, ZCP35, ZCP37, ZCP39, ZCT21G11, ZCT21N12, ZCT21P16, ZCT25G11, ZCT25N12, ZCT25P16, ZCT26G11, ZCT26N12, ZCT26P16, ZCT27G11, ZCT27N12, ZCT27P16, ZCT28G11, ZCT28N12, ZCT28P16
Compatible Pump Manufacturer Part Number
ZCD21,ZCD21M12,ZCD25,ZCD26,ZCD27,ZCD28,ZCD29,ZCD29M12,ZCD31,ZCD35,ZCD37,ZCD39,ZCMD21C12,ZCMD21L08R12,ZCMD21L08U78,ZCMD21L1,ZCMD21L2,ZCMD21L5,ZCMD21M12,ZCMD25L1,ZCMD25L2,ZCMD25L5,ZCMD29C12,ZCMD29L1,ZCMD29L2,ZCMD29L5,ZCMD37L1,ZCMD37L2,ZCMD37L5,ZCMD39L1,ZCMD39L2,ZCMD39L5,ZCMD41L1,ZCMD41L2,ZCMD41L5,ZCMD61C12,ZCMD61M12,ZCMD69C12,ZCMD81L1,ZCMD81L2,ZCMD81L5,ZCP21,ZCP21M12,ZCP25,ZCP26,ZCP27,ZCP28,ZCP29,ZCP29M12,ZCP31,ZCP35,ZCP37,ZCP39,ZCT21G11,ZCT21N12,ZCT21P16,ZCT25G11,ZCT25N12,ZCT25P16,ZCT26G11,ZCT26N12,ZCT26P16,ZCT27G11,ZCT27N12,ZCT27P16,ZCT28G11,ZCT28N12,ZCT28P16
Compatible Pump Manufacturer Part Number
- ZCD21
- ZCD21M12
- ZCD25
- ZCD26
- ZCD27
- ZCD28
- ZCD29
- ZCD29M12
- ZCD31
- ZCD35
- ZCD37
- ZCD39
- ZCMD21C12
- ZCMD21L08R12
- ZCMD21L08U78
- ZCMD21L1
- ZCMD21L2
- ZCMD21L5
- ZCMD21M12
- ZCMD25L1
- ZCMD25L2
- ZCMD25L5
- ZCMD29C12
- ZCMD29L1
- ZCMD29L2
- ZCMD29L5
- ZCMD37L1
- ZCMD37L2
- ZCMD37L5
- ZCMD39L1
- ZCMD39L2
- ZCMD39L5
- ZCMD41L1
- ZCMD41L2
- ZCMD41L5
- ZCMD61C12
- ZCMD61M12
- ZCMD69C12
- ZCMD81L1
- ZCMD81L2
- ZCMD81L5
- ZCP21
- ZCP21M12
- ZCP25
- ZCP26
- ZCP27
- ZCP28
- ZCP29
- ZCP29M12
- ZCP31
- ZCP35
- ZCP37
- ZCP39
- ZCT21G11
- ZCT21N12
- ZCT21P16
- ZCT25G11
- ZCT25N12
- ZCT25P16
- ZCT26G11
- ZCT26N12
- ZCT26P16
- ZCT27G11
- ZCT27N12
- ZCT27P16
- ZCT28G11
- ZCT28N12
- ZCT28P16
Compatible Mfr. Model Number
ZCD21,ZCD21M12,ZCD25,ZCD26,ZCD27,ZCD28,ZCD29,ZCD29M12,ZCD31,ZCD35,ZCD37,ZCD39,ZCMD21C12,ZCMD21L08R12,ZCMD21L08U78,ZCMD21L1,ZCMD21L2,ZCMD21L5,ZCMD21M12,ZCMD25L1,ZCMD25L2,ZCMD25L5,ZCMD29C12,ZCMD29L1,ZCMD29L2,ZCMD29L5,ZCMD37L1,ZCMD37L2,ZCMD37L5,ZCMD39L1,ZCMD39L2,ZCMD39L5,ZCMD41L1,ZCMD41L2,ZCMD41L5,ZCMD61C12,ZCMD61M12,ZCMD69C12,ZCMD81L1,ZCMD81L2,ZCMD81L5,ZCP21,ZCP21M12,ZCP25,ZCP26,ZCP27,ZCP28,ZCP29,ZCP29M12,ZCP31,ZCP35,ZCP37,ZCP39,ZCT21G11,ZCT21N12,ZCT21P16,ZCT25G11,ZCT25N12,ZCT25P16,ZCT26G11,ZCT26N12,ZCT26P16,ZCT27G11,ZCT27N12,ZCT27P16,ZCT28G11,ZCT28N12,ZCT28P16
Compatible Mfr. Model Number
- ZCD21
- ZCD21M12
- ZCD25
- ZCD26
- ZCD27
- ZCD28
- ZCD29
- ZCD29M12
- ZCD31
- ZCD35
- ZCD37
- ZCD39
- ZCMD21C12
- ZCMD21L08R12
- ZCMD21L08U78
- ZCMD21L1
- ZCMD21L2
- ZCMD21L5
- ZCMD21M12
- ZCMD25L1
- ZCMD25L2
- ZCMD25L5
- ZCMD29C12
- ZCMD29L1
- ZCMD29L2
- ZCMD29L5
- ZCMD37L1
- ZCMD37L2
- ZCMD37L5
- ZCMD39L1
- ZCMD39L2
- ZCMD39L5
- ZCMD41L1
- ZCMD41L2
- ZCMD41L5
- ZCMD61C12
- ZCMD61M12
- ZCMD69C12
- ZCMD81L1
- ZCMD81L2
- ZCMD81L5
- ZCP21
- ZCP21M12
- ZCP25
- ZCP26
- ZCP27
- ZCP28
- ZCP29
- ZCP29M12
- ZCP31
- ZCP35
- ZCP37
- ZCP39
- ZCT21G11
- ZCT21N12
- ZCT21P16
- ZCT25G11
- ZCT25N12
- ZCT25P16
- ZCT26G11
- ZCT26N12
- ZCT26P16
- ZCT27G11
- ZCT27N12
- ZCT27P16
- ZCT28G11
- ZCT28N12
- ZCT28P16
Description
Wobble Stick Head, Actuator Style Wobble Stick, For Use With Mfr. No. XCMD, XCKD, XCKP, XCKT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.38 In. Arm L (9007BA17)
- TELEMECANIQUE SENSORS Cable Kit, Plastic Coated Steel, 164 ft. L (XY2CZ9350)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm T+Ft+Options (9007B19)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.38 In. Arm L (9007BA1)
- FESTO Mounting Kit SMBR-8-63 (SMBR-8-63)
- FESTO Mounting Kit SMBR-25 (SMBR-25)
- FESTO Mounting Kit SMBR-10 (SMBR-10)
- FESTO Mounting Kit SMB-2-B (SMB-2-B)
- SUPCO Single Function Encapsulated Timing Relay, Square, Delay On Break, 1 Functions 250V AC, SPST-NO (TD73)
- WHITE-RODGERS DC Power Solenoid, 36V, Amps 200 (586 317111S1)
- HONEYWELL Snap Action Switch - V7 Series, SPDT, Roller Lever, 11A, Quick Connect (V7-1B17D8-022)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 2 Pos, Levr (9001SKS11B)
- TE CONNECTIVITY PCB, PCB Relay, 1 A, Long Lead (1617167-7)
- SIEMENS Solid-state contactor 3-phase 3RF3 AC 53 / 9.2 A / 40 °C 48-480 V / 24 V DC (3RF3410-1BB04)
- SIEMENS Selector switch, illuminable, 22 mm, round, plastic, white, selector (3SU1002-2BF60-0AA0)