Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Interlock 240Vac 10A Txcs

  • Mfr # XCSA803

  • Zoro # G0560345


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Series
XCSA
Height
114-114 mm
Width
40 mm
Depth
44 mm
Electrical Connection
terminal 1 x 0.5...2 x 1.5 mm² with or without cable end
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XCSA803
Zoro #
G0560345
UPC #
785901718932
Country of Origin
France

Dimensions

Height
114-114 mm
Width
40 mm
Depth
44 mm

Details

Item
Safety Interlock Switch
Series
XCSA
Electrical Connection
terminal 1 x 0.5...2 x 1.5 mm² with or without cable end
Body Material
zamak
Material
metal
Standards
UL 508 || EN/IEC 60947-5-1 || CSA C22.2 No 14 || EN/ISO 12100 || EN/IEC 60204-1 || EN 1088/ISO 14119
Head Material
zamak
Shock Resistance
10 gn 11 ms IEC 60068-2-27
Mechanical Durability
1000000 cycles
Head Type
key operated turret head
Vibration Resistance
5 gn 10-500 Hz)IEC 60068-2-6
Actuator Material
Metal
Protective Treatment
TC
Local Signalling
without
Minimum Actuation Speed
0.01 m/s
Component Name
XCSA
Safety Level
can reach category 4 with the appropriate monitoring system and correctly wired EN/ISO 13849-1 || can reach PL = e with the appropriate monitoring system and correctly wired EN/ISO 13849-1 || can reach SIL 3 with the appropriate monitoring system and correctly wired EN/IEC 61508
Contact Operation
slow-break, simultaneous
Ambient Air Temperature For Storage
-40-70°C
Cable Entry
1 entry tapped 1/2" NPT
Ambient Air Temperature For Operation
-25-70°C
Product Certifications
CSA || UL
[Uimp] Rated Impulse Withstand Voltage
6 kV EN/IEC 60947-5-1
Ip Degree Of Protection
IP67 conforming to EN/IEC 60529 and EN/IEC 60947-5-1
Maximum Operating Rate
10 cyc/mn for maximum durability
Design
industrial
Positive Opening
with NC contact
[Ithe] Conventional Enclosed Thermal Current
10A
Minimum Actuator Force For Extraction
20 N
[Ui] Rated Insulation Voltage
300 VUL 508 || 500 VEN/IEC 60947-1 || 300 VCSA C22.2 No 14
Contacts Type And Composition
3 NC
Short-Circuit Protection
10 A cartridge fuse gG (gl)
[Ie] Rated Operational Current
6 A 120 V, AC-15, A300 EN/IEC 60947-5-1 || 3 A 240 V, AC-15, A300 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q300 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q300 EN/IEC 60947-5-1
Number Of Poles
3
Electrical Shock Protection Class
class I EN/IEC 61140
Maximum Actuation Speed
0.5 m/s
Product Or Component Type
safety switch

Description

Safety Interlock Switch, Series XCSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.