Safety Interlock 240Vac 5A Txcs
Mfr # XCSTE5513
Zoro # G0560458
product price: $401.99
/ea
Free Shipping & Returns
Key Features
Series
XCSTE
Height
3.67-3.67 in
Depth
1.3 in
Contacts Type And Composition
1 NO + 1 NC
Enclosure Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XCSTE5513
Zoro #
G0560458
UPC #
785901326809
Country of Origin
France
Dimensions
Height
3.67-3.67 in
Depth
1.3 in
Details
Item
Safety Interlock Switch
Series
XCSTE
Contacts Type And Composition
1 NO + 1 NC
Enclosure Material
Plastic
Number Of Poles
2
[Us] Rated Supply Voltage
24 V
Electromagnet Interlocking
locking on energisation and unlocking on de-energisation of solenoid
Ambient Air Temperature For Operation
-13-140°F
Ip Degree Of Protection
IP67
Contact Operation
slow-break, break before make
Actuator
key
Enclosure Type
dust and damp proof enclosure indoor/outdoor || corrosion resistance enclosure indoor/outdoor
Device Short Name
XCSTE
Nema Degree Of Protection
NEMA 4/4X/12
Line Rated Current
6A
Permissible Voltage
300 V AC
Description
Safety Interlock Switch, Series XCSTE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.