Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Interlock 300Vac 5A Txcs

  • Mfr # XCSE7513

  • Zoro # G0560449


product price: $870.99
/ea
Free Shipping & Returns

Key Features

Series
XCSE
Height
146-146 mm
Width
98 mm
Depth
44 mm
Head Material
zamak
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XCSE7513
Zoro #
G0560449
UPC #
785901719984
Country of Origin
France

Dimensions

Height
146-146 mm
Width
98 mm
Depth
44 mm

Details

Item
Safety Interlock Switch
Series
XCSE
Head Material
zamak
Electrical Connection
terminal 1 x 0.5...2 x 1.5 mm² with or without cable end
Standards
CSA C22.2 No 14 || EN/IEC 60947-5-1 || EN/IEC 60204-1 || EN/ISO 12100 || EN 1088/ISO 14119 || UL 508
Body Material
zamak
Material
metal
Head Type
key operated turret head
Shock Resistance
10 gn 11 ms IEC 60068-2-27
Vibration Resistance
5 gn 10-500 Hz)IEC 60068-2-6
Mechanical Durability
1000000 cycles
Actuator Material
Metal
Supply Frequency
50/60 Hz
Protection Type
overvoltage protection signalling circuit
[Uimp] Rated Impulse Withstand Voltage
6 kV EN/IEC 60947-5-1
Power Consumption In Va
10 VA inrush || 10 VA sealed
Local Signalling
for guard open/guard closed and locked 2 LEDs (green or orange)
Contacts Type And Composition
2 NC + 1 NO
[Ui] Rated Insulation Voltage
50 VEN/IEC 60947-1 signalling circuit
Load Factor
1
Signalling Circuit Voltage
24/48 V 20...52 V)
Product Or Component Type
safety switch
Short-Circuit Protection
10 A cartridge fuse gG (gl)
[Ie] Rated Operational Current
0.55 A 125 V, DC-13, Q300 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q300 EN/IEC 60947-5-1 || 3 A 120 V, AC-15, B300 EN/IEC 60947-5-1 || 1.5 A 240 V, AC-15, B300 EN/IEC 60947-5-1
Signalling Circuit Consumption
7 mA
Maximum Actuation Speed
0.5 m/s
Minimum Actuation Speed
0.01 m/s
Protective Treatment
TC
Solenoid Contacts Type And Composition
1 NC + 1 NO slow-break, simultaneous)
Number Of Poles
3
Component Name
XCSE
Electromagnet Interlocking
locking on energisation and unlocking on de-energisation of solenoid
[Us] Rated Supply Voltage
24 V - 20...10 %
Positive Opening
with NC contact
Ambient Air Temperature For Storage
-40-70°C
Product Certifications
UL || CSA
Electrical Shock Protection Class
class I EN/IEC 61140
Cable Entry
2 entries tapped 1/2" NPT
Minimum Actuator Force For Extraction
20 N
Ambient Air Temperature For Operation
-25-40°C
Actuator Forcible Withdrawal Rtc
2000 N
Contact Operation
slow-break, break before make
Supply Voltage Type
AC/DC
[Ithe] Conventional Enclosed Thermal Current
6A
Signalling Circuit Type
AC/DC
Design
rectangular
Maximum Operating Rate
10 cyc/mn for maximum durability
Safety Level
can reach category 4 with the appropriate monitoring system and correctly wired EN/ISO 13849-1 || can reach PL = e with the appropriate monitoring system and correctly wired EN/ISO 13849-1 || can reach SIL 3 with the appropriate monitoring system and correctly wired EN/IEC 61508
Ip Degree Of Protection
IP67 conforming to EN/IEC 60529 and EN/IEC 60947-5-1

Description

Safety Interlock Switch, Series XCSE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.