Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Interlock Type Xcs + Options

  • Mfr # XCSDMC5905

  • Zoro # G0560211


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Series
XCSDMC
Height
51 mm
Width
16 mm
Depth
7 mm
Material
plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XCSDMC5905
Zoro #
G0560211
UPC #
785901466635
Country of Origin
France

Dimensions

Height
51 mm
Width
16 mm
Depth
7 mm
Cable Length
5 m
Size
51 x 16 x 7 mm

Details

Item
Safety Interlock Switch
Series
XCSDMC
Material
plastic
Standards
ISO 14119 || EN/ISO 12100 || EN/IEC 60947-5-1 || CSA C22.2 No 14 || EN/IEC 60204-1 || UL 508
Electrical Connection
pre-cabled
Shock Resistance
30 gn 11 ms IEC 60068-2-27
Electrical Durability
1200000 cycles
Vibration Resistance
10 gn 10-150 Hz)IEC 60068-2-6
Maximum Sensitivity To Magnetic Fields
0.3 mT
[Ue] Rated Operational Voltage
24 V DC
Contacts Material
rhodium
[Sar] Assured Tripping Distance
15 mm
[Sa] Assured Operating Distance
5 mm
Ip Degree Of Protection
IP66 conforming to IEC 60529 || IP67 conforming to IEC 60529
Approach Directions
3 directions
Maximum Switching Voltage
100 V DC
[Uimp] Rated Impulse Withstand Voltage
2.5 kV EN/IEC 60947-5-1
Maximum [Ie] Rated Operational Current
100 mA
Cable Composition
4 x 0.25 mm²
Cable Material
PVC
Contact Operation
staggered
Protective Treatment
TH
Ambient Air Temperature For Storage
-40-85°C
Safety Level
can reach category 4 with the appropriate monitoring system and correctly wired EN/ISO 13849-1 || can reach PL = e with the appropriate monitoring system and correctly wired EN/ISO 13849-1 || can reach SIL 3 with the appropriate monitoring system and correctly wired EN/IEC 61508
Switching Frequency
150 Hz
[Ui] Rated Insulation Voltage
100 V DC
Number Of Poles
2
Contacts Type And Composition
1 NC + 1 NO
Electrical Shock Protection Class
class II EN/IEC 61140
Switching Capacity In Ma
0.1...100 mA
Component Name
XCSDMC
Product Certifications
UL || CSA
Insulation Resistance
1000 MOhm
Breaking Capacity
10 VA
Enclosure Material
thermoplastic PBT
Design
rectangular, compact
Product Or Component Type
coded magnetic switch
Short-Circuit Protection
500 mA external cartridge fuse gG (gl)
Resistance Across Terminals
10 Ohm
Ambient Air Temperature For Operation
-25-85°C

Description

Safety Interlock Switch, Series XCSDMC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.