Shop TELEMECANIQUE SENSORS

Snap Action Switch, Plunger Actuator, 1NC/1NO, 15 A at 600 V AC Contact Rating

  • Mfr # 9007AO6
  • Zoro # G2604481

product price: 
$
61.75
/ea

Key Features

Actuator Type - Snap Action Switch
Plunger
AC Contact Rating - Snap Action Switch
15 A @ 600 V
DC Contact Rating - Snap Action Switch
0.5 A @ 125 V
Contact Form- Switches
1NC/1NO
Height - Snap Action Switch
0.83 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9007AO6
Zoro #
G2604481
UPC #
785901803317
Country of Origin
Mexico
Item
Snap Action Switch
Actuator Type - Snap Action Switch
Plunger
AC Contact Rating - Snap Action Switch
15 A @ 600 V
DC Contact Rating - Snap Action Switch
0.5 A @ 125 V
Contact Form- Switches
1NC/1NO
Differential Travel
0.046 in
Watertight - Snap Action Switch
No
Current Rating
15a
Series
9007AO
Standards
CE, CSA, UL Listed
Max. Pretravel
0.074 in
Operating Temp. Range
-13 Degrees to 185 Degrees F
Terminal Type
Quick Connect
Electrical Connection - Snap Action Switch
Quick Connect
Type of Actuator
Button
Voltage Rating
600V AC
Housing Material
Plastic
Contact Form
1NO/1NC
Operating Force
7.00 to 11.00 oz
Over Travel
0.015 in
AC Contact Rating
10 A @ 240 V, 15 A @ 120 V, 5 A @ 600 V, 6 A @ 480 V
Material
metal
DC Contact Rating
0.1 A @ 250 V, 0.25 A @ 125 V
Body Material
Cast Zinc
Overtravel
0.015 in
Pretravel
0.074 in
Operating Force - Minimum
2.8 N
Differential Travel - Maximum
0.046 in
Actuator Style
Plunger
Operating Temperature - Minimum
-20 Degrees F
Electrical Connection
Screw Terminal
Operating Temperature - Maximum
185 Degrees F
Operating Force - Maximum
3.91 N
Center Mounting Hole Distance
2.1 in
Movement Of Operating Head
linear
Nema Degree Of Protection
NEMA 1 Nema type 250
Number Of Steps
1
[Ui] Rated Insulation Voltage
600 V 3)UL 508 contact block || 600 VCSA C22.2 No 14 contact block
Type Of Operator
spring return plunger plastic with thermoplastic end
[Ithe] Conventional Enclosed Thermal Current
15 A
Terminals Description Iso N°1
(1-2)NC || (3-4)NO
Operator Profile
plunger head
Maximum Force For Tripping
0.88 lbf
Operator Material
cast zinc
Device Short Name
9007AO/CO
Product Or Component Type
snap basic limit switch
[Ie] Rated Operational Current
5 A 600 V AC, A600 NEMA rating designation || 6 A 480 V AC, A600 NEMA rating designation || 10 A 240 V AC, A600 NEMA rating designation || 15 A 120 V AC, A600 NEMA rating designation || 0.1 A 250 V DC || 0.25 A 125 V DC
Contacts Type And Composition
NC-NO SPDT-DB
Ambient Air Temperature For Operation
-20-185°F
Minimum Force For Tripping
0.63 lbf
Fixing Mode
by the body
Number Of Poles
1
Type Of Approach
vertical approach, 1 direction
Body Type
plug-in
Positive Opening
without
Ip Degree Of Protection
IP20 conforming to IEC 60529
Ambient Air Temperature For Storage
-20-185°F
Contact Operation
snap action
Switch Actuation
on end
Series Name
heavy duty
Contacts Material
silver contacts
Mounting Hole Horizontal Center to Center Distance
53 mm
Pre-Travel - Linear
0.074 in

Dimensions

Height - Snap Action Switch
0.83 in
Width - Snap Action Switch
2.5 in
Depth - Snap Action Switch
1.1 in
Length
2.5"
Depth
1.1"
Height
0.828"
Mounting Dimension - Snap Action Switch
2.10 in Centers
Actuator Length
2.50"
Mounting Dimension
2.10" Centers
Width
0.83 in
Body Width
0.83 in
Manufacturer Warranty Length
18 mo
Body Depth
1.03 in
Body Height
2.5 in
Overall Width
0.83 in
Overall Depth
1.03 in
Overall Height
2.5 in

Description

Snap Action Switch, Plunger, AC Contact Rating - Snap Action Switch 15 A @ 600 V, DC Contact Rating - Snap Action Switch 0.5 A @ 125 V, Contact Form- Switches 1NC/1NO, Height - Snap Action Switch 0.83 in, Width - Snap Action Switch 2.5 in, Depth - Snap Action Switch 1.1 in, Electrical Connection - Snap Action Switch Quick Connect, Mounting Dimension - Snap Action Switch 2.10 in Centers

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.