Through-Beam Photoelectric Sensor, M12, Cylindrical, Transmitter

  • Mfr # XUB2AKXNM12T

  • Zoro # G216319009


product price: $49.29
/ea

Key Features

Electrical Connection
M12
Operating Temperature - Maximum
131 Degrees F
Overall Width
15 mm
Operating Temperature - Minimum
-22 Degrees F
Standards
CE, cULus Listed, RoHS, UKCA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XUB2AKXNM12T
Zoro #
G216319009
UPC #
3606482182561
Country of Origin
Indonesia

Dimensions

Overall Width
15 mm
Sensor Diameter
18 mm
Overall Depth
44 mm
Overall Diameter
16 mm

Details

Electrical Connection
M12
Operating Temperature - Maximum
131 Degrees F
Operating Temperature - Minimum
-22 Degrees F
Standards
CE, cULus Listed, RoHS, UKCA
Sensing Method
Through-Beam
Sensing Distance - Minimum
20 m
Switching Frequency
1,000 Hz
Body Material
Plastic
DC Voltage Rating
12-24V DC
Response Time
0.5 msec
Emitted Sensor Light
Red Light
IP Rating
IP65, IP67, IP69K
Output Circuit Type
Transmitter
Series
XU
Electrical Installation Type
Direct Connector
Item
Photoelectric Sensor
Output Circuit Number of Wires
2
Number of Pins
4
Includes Indicator Lights
Indicator Lights Included
Sensing Distance - Maximum
30 m
Style
Cylindrical

Description

Photoelectric Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.