Through-Beam Photoelectric Sensor, M12, Cylindrical, Transmitter

  • Mfr # XUB2BKXNM12T

  • Zoro # G316318971


product price: $76.49
/ea
Free Shipping & Returns

Key Features

Emitted Sensor Light
Red Light
Sensing Distance - Minimum
20 m
Overall Depth
44 mm
Switching Frequency
1,000 Hz
Number of Pins
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XUB2BKXNM12T
Zoro #
G316318971
UPC #
3606482182769
Country of Origin
Indonesia

Dimensions

Overall Depth
44 mm
Overall Diameter
16 mm
Sensor Diameter
18 mm

Details

Emitted Sensor Light
Red Light
Sensing Distance - Minimum
20 m
Switching Frequency
1,000 Hz
Number of Pins
4
Standards
CE, cULus Listed, RoHS, UKCA
Operating Temperature - Minimum
-22 Degrees F
Sensing Distance - Maximum
30 m
Style
Cylindrical
DC Voltage Rating
12-24V DC
Response Time
0.5 msec
IP Rating
IP65, IP67, IP69K
Electrical Connection
M12
Output Circuit Number of Wires
2
Body Material
Metal
Operating Temperature - Maximum
131 Degrees F
Product Type
Photoelectric Sensor
Sensing Method
Through-Beam
Electrical Installation Type
Direct Connector
Series
XU
Item
Photoelectric Sensor
Output Circuit Type
Transmitter
Includes Indicator Lights
Indicator Lights Included

Description

Photoelectric Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.