This item is Discontinued.

Telemecanique Sensors Ultrasonic Sensor, Analog, 254mm, 18mm dia. SM656AB0B00FP

Ultrasonic Sensor, Analog, 254mm, 18mm dia. (Discontinued)

  • Mfr # SM656AB0B00FP
  • Zoro # G3303422
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SM656AB0B00FP
Zoro #
G3303422
UPC #
785901547839
Country of Origin
United States

Dimensions

Diameter
18 mm
Length
3.32 in
Width
0.64 in
Length (Straight Wireway)
3.32 in

Details

Item
Cylindrical Ultrasonic Sensor
Case Material
Plastic
Circuit Type
Analog
Detecting Distance
254mm
Power Required
15 to 24V DC
Output
0 to 10V DC
Max. Load
50 mA
Electrical Connection
4 Pin M12 Male Connector
IP Rating
67
Operating Frequency
500 kHz
Operating Temp. Range
32 Degrees to 140 Degrees F
Response Time
2.5 msec
NEMA Rating
4X
Standards
CE, RoHS, UL
Description/Special Features
Fast Response Time

Description

Cylindrical Ultrasonic Sensor, Case Material Plastic, Diameter 18 mm, Detecting Distance 254mm, 0 to 10V DC Output, Circuit Type Analog, Max. Load 50 mA, Electrical Connection 4 Pin M12 Male Connector, Length 3.32 in, Width 0.64 in, Power Required 15 to 24V DC, NEMA Rating 4X, IP Rating 67, Operating Frequency 500 kHz, Standards CE, RoHS, UL, Operating Temp. Range 32 Degrees to 140 Degrees F, Description/Special Features Fast Response Time

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.