This item is Discontinued.

Telemecanique Sensors Ultrasonic Sensor, Analog, 51mm, 30mm dia. SM956A190000

Ultrasonic Sensor, Analog, 51mm, 30mm dia. (Discontinued)

  • Mfr # SM956A190000
  • Zoro # G2644957
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SM956A190000
Zoro #
G2644957
UPC #
785901643340
Country of Origin
United States

Dimensions

Diameter
30 mm
Length
3.74 in
Width
1.18 in
Length (Straight Wireway)
3.74 in

Details

Item
Cylindrical Ultrasonic Sensor
Case Material
Plastic
Circuit Type
Analog
Detecting Distance
51mm
Power Required
15 to 24V DC
Output
0 to 10V DC
Max. Load
80 mA
Electrical Connection
4 Pin M12 Male Connector
IP Rating
67
Operating Frequency
200 kHz
Operating Temp. Range
32 Degrees to 122 Degrees F
Response Time
25.0 msec
Description/Special Features
Easy Push Button Setup
Standards
CE, RoHS, UL
NEMA Rating
4X

Description

Cylindrical Ultrasonic Sensor, Case Material Plastic, Diameter 30 mm, Detecting Distance 51mm, 0 to 10V DC Output, Circuit Type Analog, Max. Load 80 mA, Electrical Connection 4 Pin M12 Male Connector, Length 3.74 in, Width 1.18 in, Power Required 15 to 24V DC, NEMA Rating 4X, IP Rating 67, Operating Frequency 200 kHz, Standards CE, RoHS, UL, Operating Temp. Range 32 Degrees to 122 Degrees F, Description/Special Features Easy Push Button Setup

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.