Ultrasonic Sensor, NPN/PNP, 102mm (Discontinued)
- Mfr # SM350A41600FP
- Zoro # G0514281
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SM350A41600FP
Zoro #
G0514281
UPC #
785901799054
Country of Origin
United States
Dimensions
Diameter
12mm
Length
1.30"
Width
0.30"
Details
Item
Cylindrical Ultrasonic Sensor
Case Material
Plastic
Circuit Type
NO
Detecting Distance
102 mm
Power Required
12 to 24VDC
Output
NPN/PNP
Max. Load
25mA
Electrical Connection
4 Pin M8 Male Connector
IP Rating
67
Operating Frequency
500 kHz
Operating Temp. Range
-22 Degrees to 152 Degrees F
Response Time
4.0 msec
NEMA Rating
4X
Description/Special Features
Compact Size
Standards
UL, CE, ROHS
Description
Cylindrical Ultrasonic Sensor, Case Material Plastic, Diameter 12mm, Detecting Distance 102 mm, NPN/PNP Output, Circuit Type NO, Max. Load 25mA, Electrical Connection 4 Pin M8 Male Connector, Length 1.30 In., Width 0.30 In., Power Required 12 to 24VDC, NEMA Rating 4X, IP Rating 67, Operating Frequency 500 kHz, Standards UL, CE, RoHS, Operating Temp. Range -22 Degrees to 152 Degrees F, Description/Special Features Compact Size
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.